Skip Content

DV
KLASSE

Acrylic Foam Double Sided Foam Tape, Acrylic Adhesive, 25.00 mil Thick, 2" X 5 yd., White

  • Item # 19RL71
  • My Part #
  • Mfr. Model # 1006WX
  • Catalog Page # N/A
  • UNSPSC # 31201505
Double Sided Tape,Foam,2 in.,White,5 yd close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Double-Sided Tapes

Product Details

Double-sided tape seamlessly bonds, attaches, and mounts objects together for a clean appearance.

View More

Technical Specs

  • Item Double Sided Foam Tape
  • Tape Backing Material Acrylic Foam
  • Tape Adhesive Acrylic
  • Tape Thickness 25.00 mil
  • Tape Width 2"
  • Tape Length 5 yd.
  • Tape Shape Continuous Roll
  • Tape Color White
  • Min. Tape Performance Temp. 60 Degrees F
  • Max. Tape Performance Temp. 100 Degrees F
  • Tape Tensile Strength Not Rated
  • Tape Adhesive Strength 600 oz./in.
  • Tape Core Diameter 3"
  • Liner Color Red
  • Series 403
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms