Skip Content

DV
KLASSE

Acrylic Foam Double Sided Foam Tape, Acrylic Adhesive, 20.00 mil Thick, 3/4" X 5 yd., Clear

  • Item # 19RL62
  • My Part #
  • Mfr. Model # 1005T
  • Catalog Page # N/A
  • UNSPSC # 31201505
Acrylic Foam Double Sided Foam Tape, Acrylic Adhesive, 20.00 mil Thick, 3/4" X 5 yd., Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Double-sided tape seamlessly bonds, attaches, and mounts objects together for a clean appearance.

View More

Technical Specs

  • Item Double Sided Foam Tape
  • Tape Backing Material Acrylic Foam
  • Tape Adhesive Acrylic
  • Tape Thickness 20.00 mil
  • Tape Width 3/4"
  • Tape Length 5 yd.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 60 Degrees F
  • Max. Tape Performance Temp. 100 Degrees F
  • Tape Tensile Strength Not Rated
  • Tape Adhesive Strength Not Rated
  • Tape Core Diameter 3"
  • Liner Color Red
  • Series 302
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms