Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
KITMASTER

SAE Master Tool Set, Number of Pieces: 356, Primary Application: General Purpose

  • Item # 38AN84
  • My Part #
  • Mfr. Model # JKTC001333
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE Master Tool Set, Number of Pieces: 356, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25,327.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 752.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Drilling,Electrical,Extracting,Hex,Inspection,Lights,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Included Storage Mfr. No. J455743-11RD
  • SAE or Metric SAE
  • Number of Pieces 356
  • Number of Pliers 9
  • Pliers Included Diagonal Cutting w/Grip: 6-1/16",Duckbill w/Grip: 7-25/32",Flush Cut Oval Head Diagonal Cutters: 4-1/4",Locking Straight: 7-15/32",Mini Pliers Set: Angled Cutter with Flush Cut: 4-1/4",Needle Nose w/Side Cutter: 6-5/8",Needle Nose with Serrated Jaw: 4-1/2",Retaining Ring Plier Set,Safety Wire Twister Reversible: 11",Semi-Flush Cut Tapered Head: 4-1/4",Slim Needle Nose with Non-Serrated Jaw: 4-3/4",Slip-Joint w/Grip: 6",Soft Jaw Cannon Plug: 9-1/2",Transverse End Cutter with Flush Cut: 4-1/2"
  • Number of Screwdrivers 23
  • Screwdrivers Included #1 x 3",#2,#2 x 1-1/2",#2 x 4",#3,#3 x 6",#4,#4 x 8",1/4" x 4",1/8" x 4",1/8" x 6",1/8" x 8",3/16" x 4",3/8",3/8" x 10",3/8" x 8",5/16" x 6",Cabinet Round Bar: 1/8" x 3",Keystone Round Bar: 1/4" x 1-1/2",Magnetic Ratcheting Screwdriver Bit Set,Offset Screwdriver Phillips: #1,Offset Screwdriver Slotted: 1/4",Phillips Round Bar: #0 x 3",Screw Starter Phillips: 5-3/4",Screw Starter Slotted: 5-5/8"
  • Number of Wrenches 90
  • Wrenches Included 1",1-1/16",1-1/4",1-1/8",1/2",1/2" Drive 600-3000 in.-lb.,1/2" x 9/16",1/4" x 5/16",10mm,11/16",11/16" x 13/16",11/16" x 3/4",11mm,12mm,13/16",13/16" x 15/16",13/16" x 7/8",13mm,14mm,15/16",15/16" x 1",15mm,16mm,17mm,18mm,19mm,3/4",3/4" x 7/8",3/8",3/8" Drive 200-1000 in.-lb.,3/8" x 7/16",4",5/16",5/16" x 3/8",5/8",5/8" x 11/16",5/8" x 3/4",7/16",7/16" x 1/2",7/32" x 9/32",7/8",7mm,8",8mm,9/16",9/16" x 5/8",9/32",9mm,Adjustable: 1",Angle Open End: 1",Combination 12 PT: 1/2",Combination Reversible Ratcheting Spline: 1/2",Double Box Reversible Ratcheting Spline: 1" x 1-1/8",Flare Nut Combination: 1/2",Obstruction: 5/8" x 3/4",Offset Double Box 12 PT: 1/2" x 9/16",Open End: 1/2" x 9/16",Ratcheting Head Micrometer Torque: 3/8" Drive 40-200 in.-lb.,Short Offset Double Box 12 PT: 1/2" x 9/16"
  • Number of Striking Tools 17
  • Striking Tools Included 1/8",16 oz.,3/16",3/32",48 oz.,5/16",7/16",Ball Peen Hammer: 8 oz.,Chisel Cape: 13/64",Chisel Cold: 1/2",Chisel Dia Point: 3/16",Chisel/Punch Holder,Dead Blow Combo Face: 28 oz.,Punch Center: 3/8",Punch Pin: 1/8",Punch Starting: 1/16"
  • Number of Sockets/Accs. 190
  • Drive Size 1/2",1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included (2) Ratchet,1/4",1/8",11/32",3/16",3/16" #6,3/32",3/8",3/8" #12,5/16",5/16" #10,5/32",5/64",6",7/16",7/16" #14,7/32",7/32" #7,7/64",9/16",9/32",9/32" #9,9/64",Crowfoot Open End: 1/2",Extension Locking: 2",Extension Wobble: 3",Handle Speeder,Socket 12 PT: 1/2",Socket Bit Hex: 1/16",Socket Deep 12 PT: 1/2",Socket Driver,Spline Socket Deep: 1/4" #8,Spline Socket: 1/4" #8,Universal Joint,Universal Socket 12 PT: 1/2"
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(4) Ratchet,1/2",1/4",1/8",11/16",12",13/16",15/16",3/16",3/4",3/8",3/8" #12,5/16",5/32",5/8",5/8" #20,6",7/16",7/16" #14,7/32",7/8",8",9/16",9/16" #18,Crowfoot Open End: 1",Extension Locking: 6",Extension Wobble: 6",Extension: 3",Handle Hinge: 7-7/8",Handle Sliding-T,Handle Speeder,Socket 12 PT: 1",Socket 8 PT: 1/2",Socket Bit Hex: 1/4",Socket Bit Phillips: #2,Socket Bit Slotted: 1/4",Socket Deep 12 PT: 1",Spline Socket Deep: 1/2" #16,Spline Socket: 1/2" #16,Torque Adapter: 1/2",Universal Joint,Universal Socket 12 PT: 1/2"
  • 1/2 In. Drive Sockets/Accs. Included 1/2",10",11/16",11/16" #22,13/16",13/16" #26,15/16",15/16" #30,3/4",3/4" #24,5/8",5/8" #20,7/16",7/8",7/8" #28,9/16",9/16" #18,Extension Locking: 5",Extension Wobble: 5",Handle Hinge: 15-3/4",Handle Speeder,Ratchet,Socket 12 PT: 1",Spline Socket Deep: 1/2" #16,Spline Socket: 1/2" #16,Universal Joint
  • Number of Cutting Tools 5
  • Cutting Tools Included High Tension Hacksaw: 12",Self Retracting Safety Blade Utility Knife,Snip Aviation Left,Snip Aviation Right,Snip Aviation Straight
  • Number of Drilling, Extracting, and Tapping Tools 10
  • Drilling, Extracting, and Tapping Tools Included Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8")
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 13
  • Hex,Torx Keys Included 1/16",1/4",1/8",3/16",3/32",3/8",5/16",5/32",5/64",7/32",7/64",9/64",Hex Key 13 PC: 3/64"
  • Number of Inspection and Retrieving Tools 4
  • Inspection,Retrieving Tools Included Cotter Pin Puller Pick,Flexible Retrieving,Holding Tool: 13-1/2",Pocket Magnetic Retrieving Tool: 16-3/4" to 26-3/4",Telescopic Rectangular Inspection Mirror
  • Number of Lights 1
  • Lights Included Police Flashlight Maglite
  • Number of Measuring Tools 4
  • Measuring Tools Included 0.002",0.003",0.004",0.005",0.006",0.007",0.008",0.009",0.010",0.011",0.012",0.013",0.014",0.015",0.016",0.017",0.018",0.02"5,0.020",0.022",0.025",0.028",0.030",0.032",0.034" 0.035" 0.040",0.035",0.040",Combination Square: 12",Feeler Gauge Set: 0.0015",Spark Plug Gap Gauge Set: 0.020",Tape: 16 ft. x 1"
  • Number of Nut Drivers and Nutsetters 7
  • Nut Drivers,Nutsetters Included 1/4",11/32",3/16",3/8",5/16",7/16",Nut Driver: 1/2"
  • Number of Prybars and Pullers 1
  • Prybars Prybar Aligning: 16"
  • Pullers Included Prybar Aligning: 16"
  • No. of Putty Knives and Scrapers Included 2
  • Putty Knives,Scrapers Included Carbon Scraper: 1-1/2",Flex Putty Knife: 1-1/4"
  • Nonsparking No
  • Number of Miscellaneous Tools 18
  • Miscellaneous Tools Included 1-1/2" Carbon Scrapper,1-1/4" Putty Knife-Flexible,10pc Extractor Set,12" Hacksaw,English Combo Square,Mirror Inspection Rectangle 2-1/8",Police Flashlight Maglite,Powerlock Tape Rule 1" x 16'",Pry Bar Aligning: 16",Retriever + Holder Flex,Retriever Magnet 16-3/4",Self Retracting Safety Blade Utility Knife,Set Feeler Gauge 25 Blade,Set Feeler Gauge 8 Blade,Set Hex Key 13pc,Snip Aviation Left,Snip Aviation Right,Std Cotter-Pin Puller Pick
  • Number of Consumable Parts 0
  • Includes Storage Case
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.