Skip Content

TP
KITMASTER

SAE Master Tool Set, Number of Pieces: 196, Primary Application: General Purpose

  • Item # 38AN73
  • My Part #
  • Mfr. Model # JKTC0009722
  • Catalog Page # N/A
  • UNSPSC # 27113201
Master Tool Set,196-Pc,Rolling Cabinet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19,145.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 921.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE
  • Number of Pieces 196
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Drive Size 1/4",3/8"
  • Number of Sockets/Accs. 71
  • Number of Wrenches 49
  • Number of Pliers 13
  • Number of Screwdrivers 15
  • Number of Striking Tools 1
  • Number of Miscellaneous Tools 5
  • Number of Consumable Parts 0
  • Standards ASME
  • Includes Extension Cord, Quiet Muff, Safety Goggles, Stealth Goggle Clear Lens
  • 1/4 In. Drive Sockets/Accs. Included 1/4",11/32",14",3",3/16",3/8",5/16",5/32",5/8",6",7/16",7/32,7/32",9/16",9/32",Crowfoot Flare Nut: 1/2",Extension Flex: 6",Extension: 2",Handle Hinge,Hex Power Bit Holder: 1/4",Ratchet,Socket 12 PT: 1/2",Socket 6 PT: 1/8",Socket Deep 12 PT: 1/4",Socket Deep 6 PT: 1/2",Universal Joint,Universal Socket: 1/2"
  • 3/8 In. Drive Sockets/Accs. Included #3,1-1/16",11/16",13/16,13/16",17-3/16",3/4",3/8",5/8",6",7/16",7/8",9/16",Crowfoot Flare Nut: 1",Crowfoot Open End: 1/2",Extension: 3",Handle Hinge: 7-7/8",Handle Speeder,Ratchet,Socket Bit Phillips: #2,Universal Joint
  • Wrenches Included (2) 3/16",(2) 5/32",1-1/16",1-1/8",1-3/16",1/2",1/4",1/4" Drive @ 25-250 ft.-lb.,10",11/16",11/32",12",13/16",15/16",3/4",3/8",3/8" x 7/16",5/16",5/8",6",7/16",7/8",8",9/16",9/32",Adjustable: 4",Angle Open End: 1",Combination 12 PT: 1/2",Combination Short 12 PT: 1/4",Combination Short 6 PT: (2) 1/8",Combo Wrench: (2) 7/32",Electronic Interchangeable Head Torque: 3/8" Drive @ 10-100 ft.-lb.,Ratcheting Box Offset: 1/4" x 5/16",Ratcheting Box: 1/4" x 5/16"
  • Pliers Included 11",5-1/16",6-1/16",6-5/32",7-25/32",Connector Soft Jaw: 9-1/2",Diagonal Cutting w/Grip: 4-5/8",Groove Power Track II w/Grip: 12",Locking Curved: 7-15/32",Locking Long Nose: 6-29/32",Needle Nose w/Grip: 6-1/16",Slip-Joint: 8-1/16",Tongue,Wire Twister Reversible: 8-3/4"
  • Screwdrivers Included #00,#1,#2 x 1-1/2",#2 x 4",(2) 3/16" x 5",3/16",3/32",5/32",Cabinet Round Bar: 3/16" x 3",Keystone Round Bar: 1/4" x 1-1/2",Phillips Precision: #0,Phillips Round Bar: #1 x 3",Screwdriver Magnetic Ratchet Set,Slotted Precision: 1/8"
  • Striking Tools Included Soft Face Hammer: 18 oz.
  • Miscellaneous Tools Included 3/8" F x 1/4" M,7 PC F Tooth Ratchet Bit Set,Adapter: 1/4" F x 3/8" M,Hex Bit Ratchet,Magnetic Bit Holder: 1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.