Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
KITMASTER

SAE Master Tool Set, Number of Pieces: 196, Primary Application: General Purpose

  • Item # 38AN72
  • My Part #
  • Mfr. Model # JKTC0009721
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE Master Tool Set, Number of Pieces: 196, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16,044.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 150.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Awls,Cutting Tools,Electrical,Hex,Inspection,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Scribers,Sockets,Striking Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included Yes
  • Tool Storage Type Included Case
  • Included Storage Mfr. No. 1630-BLACK
  • SAE or Metric SAE
  • Number of Pieces 196
  • Number of Pliers 13
  • Pliers Included 11",5-1/16",6-1/16",6-5/32",7-25/32",Connector Soft Jaw: 9-1/2",Diagonal Cutting w/Grip: 4-5/8",Groove Power Track II w/Grip: 12",Locking Curved: 7-15/32",Locking Long Nose: 6-29/32",Needle Nose w/Grip: 6-1/16",Slip-Joint: 8-1/16",Tongue,Wire Twister Reversible: 8-3/4"
  • Number of Screwdrivers 15
  • Screwdrivers Included #00,#1,#2 x 1-1/2",#2 x 4",(2) 3/16" x 5",3/16",3/32",5/32",Cabinet Round Bar: 3/16" x 3",Keystone Round Bar: 1/4" x 1-1/2",Phillips Precision: #0,Phillips Round Bar: #1 x 3",Screwdriver Magnetic Ratchet Set,Slotted Precision: 1/8"
  • Number of Wrenches 49
  • Wrenches Included (2) 3/16",(2) 5/32",1-1/16",1-1/8",1-3/16",1/2",1/4",1/4" Drive @ 25-250 ft.-lb.,10",11/16",11/32",12",13/16",15/16",3/4",3/8",3/8" x 7/16",5/16",5/8",6",7/16",7/8",8",9/16",9/32",Adjustable: 4",Angle Open End: 1",Combination 12 PT: 1/2",Combination Short 12 PT: 1/4",Combination Short 6 PT: (2) 1/8",Combo Wrench: (2) 7/32",Electronic Interchangeable Head Torque: 3/8" Drive @ 10-100 ft.-lb.,Ratcheting Box Offset: 1/4" x 5/16",Ratcheting Box: 1/4" x 5/16"
  • Number of Striking Tools 1
  • Striking Tools Included Soft Face Hammer: 18 oz.
  • Number of Sockets/Accs. 71
  • Drive Size 1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included 1/4",11/32",14",3",3/16",3/8",5/16",5/32",5/8",6",7/16",7/32,7/32",9/16",9/32",Crowfoot Flare Nut: 1/2",Extension Flex: 6",Extension: 2",Handle Hinge,Hex Power Bit Holder: 1/4",Ratchet,Socket 12 PT: 1/2",Socket 6 PT: 1/8",Socket Deep 12 PT: 1/4",Socket Deep 6 PT: 1/2",Universal Joint,Universal Socket: 1/2"
  • 3/8 In. Drive Sockets/Accs. Included #3,1-1/16",11/16",13/16,13/16",17-3/16",3/4",3/8",5/8",6",7/16",7/8",9/16",Crowfoot Flare Nut: 1",Crowfoot Open End: 1/2",Extension: 3",Handle Hinge: 7-7/8",Handle Speeder,Ratchet,Socket Bit Phillips: #2,Universal Joint
  • Number of Awls and Scribers 1
  • Awls Double Pointed Scriber
  • Scribers Included Double Pointed Scriber
  • Number of Cutting Tools 4
  • Cutting Tools Included (2) Curved Hemostats,Scissors: 4",Utility Knife
  • Number of Electrical and Telecomm Tools 2
  • Electrical (2) Wire Stripper
  • Telecomm Tools Included (2) Wire Stripper
  • Number of Hex and Torx Keys 13
  • Hex,Torx Keys Included 1/16",1/4",1/8",3/16",3/32",3/8",5/16",5/32",5/64",7/32",7/64",9/64",Hex Key 13 PC: 3/64"
  • Number of Inspection and Retrieving Tools 5
  • Inspection,Retrieving Tools Included (2) Flexible Magnetic Retrieving Tool: 24-1/2",Circular Inspection Mirror: 7/8",Flexible Retriever,Holder,Telescopic Circular Inspection Mirror
  • Number of Measuring Tools 2
  • Measuring Tools Included 12",Machinist Ruler: 6"
  • Number of Nut Drivers and Nutsetters 9
  • Nut Drivers,Nutsetters Included 1/4",11/32",3/16",3/8",5/16",7/16",7/32",9/32",Nut Driver: 1/2"
  • No. of Putty Knives and Scrapers Included 1
  • Putty Knives Putty Knife Flexible: 1-1/4"
  • Scrapers Included Putty Knife Flexible: 1-1/4"
  • Nonsparking No
  • Number of Miscellaneous Tools 5
  • Miscellaneous Tools Included 3/8" F x 1/4" M,7 PC F Tooth Ratchet Bit Set,Adapter: 1/4" F x 3/8" M,Hex Bit Ratchet,Magnetic Bit Holder: 1/4"
  • Number of Consumable Parts 0
  • Includes Extension Cord, Quiet Muff, Safety Goggles, Stealth Goggle Clear Lens
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.