Skip Content

TP
KITMASTER

SAE, Metric Master Tool Set, Number of Pieces: 480, Primary Application: General Purpose

  • Item # 38AN83
  • My Part #
  • Mfr. Model # JKTC0013321
  • Catalog Page # N/A
  • UNSPSC # 27113201
Master Tool Set,480-Pc,w/ Case close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25,047.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 277.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE, Metric
  • Number of Pieces 480
  • Tool Storage Included Yes
  • Tool Storage Type Included Case
  • Drive Size 1/2"
  • Number of Sockets/Accs. 259
  • Number of Wrenches 128
  • Number of Pliers 14
  • Number of Screwdrivers 30
  • Number of Striking Tools 32
  • Number of Miscellaneous Tools 17
  • Number of Consumable Parts 0
  • Standards ASME
  • Includes Storage Case
  • 1/4 In. Drive Sockets/Accs. Included Extension 1/4 Dr 2, Extension 1/4 Dr 3, Extension 1/4 Dr 6, Extension Flex 1/4 Dr 6, Handle Hinge 1/4 Dr 5-3/4, Handle Sliding T 1/4 Dr, Ratchet 1/4 Dr, Skt 1/4 Dr 3/16 6 Pt, Skt 1/4 Dr 3/16 6 Pt Deep, Skt 1/4 Dr 7/32 6 Pt, Skt 1/4 Dr 7/32 6 Pt Deep, Skt 1/4 Dr 1/4 6 Pt, Skt 1/4 Dr 1/4 6 Pt Deep, Skt 1/4 Dr 1/4 8 Pt, Skt 1/4 Dr 9/32 6 Pt, Skt 1/4 Dr 9/32 6 Pt Deep, Skt 1/4 Dr 5/16 6 Pt, Skt 1/4 Dr 5/16 6 Pt Deep, Skt 1/4 Dr 5/16 8 Pt, Skt 1/4 Dr 11/32 6 Pt, Skt 1/4 Dr 11/32 6 Pt Dee, Skt 1/4 Dr 3/8 6 Pt, Skt 1/4 Dr 3/8 6 Pt Deep, Skt 1/4 Dr 3/8 8 Pt, Skt 1/4 Dr 7/16 6 Pt, Skt 1/4 Dr 7/16 6 Pt Deep, Skt 1/4 Dr 1/2 6 Pt, Skt 1/4 Dr 1/2 6 Pt Deep, Skt 1/4 Dr 9/16 6 Pt, Skt 1/4 Dr 9/16 6 Pt Deep, Skt Bit 1/4 Dr Slotted, Skt Bit 1/4 Dr Slotted, Skt Bit 1/4 Dr Slotted, Skt Hex Bit 1/4 Dr 1/16, Skt Hex Bit 1/4 Dr 1/4, Skt Hex Bit 1/4 Dr 1/8, Skt Hex Bit 1/4 Dr 3/16, Skt Hex Bit 1/4 Dr 3/32", Skt Hex Bit 1/4 Dr 5/16, Skt Hex Bit 1/4 Dr 5/32, Skt Hex Bit 1/4 Dr 5/64, Skt Hex Bit 1/4 Dr 7/32, Skt Hex Bit 1/4 Dr 7/64, Skt Hex Bit 1/4 Dr 9/64, Skt 1/4 Dr 1/4 12 Pt Univ, Skt 1/4 Dr 5/16 12 Pt Uni, Skt 1/4 Dr 3/8 12 Pt Univ, Skt 1/4 Dr 7/16 12 Pt Univ, Skt 1/4 Dr 4mm 6 Pt Deep, Skt 1/4 Dr 4mm 6 Pt, Skt 1/4 Dr 5.5mm 6 Pt Dee, Skt 1/4 Dr 5.5mm 6 Pt, Skt 1/4 Dr 5mm 6 Pt Deep, Skt 1/4 Dr 5mm 6 Pt, Skt 1/4 Dr 6mm 6 Pt Deep, Skt 1/4 Dr 6mm 6 Pt, Skt 1/4 Dr 7mm 6 Pt Deep, Skt 1/4 Dr 7mm 6 Pt, Skt 1/4 Dr 8mm 6 Pt Deep, Skt 1/4 Dr 8mm 6 Pt, Skt 1/4 Dr 9mm 6 Pt Deep, Skt 1/4 Dr 9mm 6 Pt, Skt 1/4 Dr 10mm 6 Pt Deep, Skt 1/4 Dr 10mm 6 Pt, Skt 1/4 Dr 11mm 6 Pt Deep, Skt 1/4 Dr 11mm 6 Pt, Skt 1/4 Dr 12mm 6 Pt Deep, Skt 1/4 Dr 12mm 6 Pt, Skt 1/4 Dr 13mm 6 Pt Deep, Skt 1/4 Dr 13mm 6 Pt, Skt 1/4 Dr 14mm 6 Pt Deep, Skt 1/4 Dr 14mm 6 Pt, Skt Hex Bit 1/4 Dr 2.5mm, Skt Hex Bit 1/4 Dr 2mm, Skt Hex Bit 1/4 Dr 3mm, Skt Hex Bit 1/4 Dr 4mm, Skt Hex Bit 1/4 Dr 5mm, Skt Hex Bit 1/4 Dr 6mm, Skt Bit 1/4 Dr # 1 Philli, Skt Bit 1/4 Dr # 2 Philli, Driver Skt 1/4 Dr, Universal Joint 1/4 Dr
  • 3/8 In. Drive Sockets/Accs. Included Extension 3/8 Dr 3, Extension 3/8 Dr 6, Extension Wobble 3/8 Dr 6, Extension Wobble 3/8 Dr 3, Extension 3/8 Dr 12, Extension 3/8 Dr 8, Handle Hinge 3/8 Dr 7-7/8, Handle Speeder 3/8 Dr, Handle Sliding T 3/8 Dr, Ratchetor 3/8 Dr, Ratchet 3/8 Dr, 3/8" Dr Round Head Flex, Skt Bit 3/8 Dr Slotted, Skt Hex Bit 3/8 Dr 1/4, Skt Hex Bit 3/8 Dr 1/8, Skt Hex Bit 3/8 Dr 3/16, Skt Hex Bit 3/8 Dr 3/8, Skt Hex Bit 3/8 Dr 5/16, Skt Hex Bit 3/8 Dr 5/32, Skt Hex Bit 3/8 Dr 7/32, 1/4 12 Pt Deep, 5/16 12 Pt Deep, 3/8 12 Pt Deep, 7/16 12 Pt Deep, 1/2 12 Pt Deep, 9/16 12 Pt Dp, 5/8 12 Pt Dp, 11/16 12 Pt Dp, 3/4 12 Pt Dp, 13/16 12 Pt Deep, 7/8 12 Pt Deep, 15/16 12 Pt Deep, 12 Pt Deep, 1/4 12 Pt, 1/4 8 Pt, 5/16 12 Pt, 5/16 8 Pt, 3/8 12 Pt, 3/8 8 Pt, 7/16 12 Pt, 7/16 8 Pt, 1/2 12 Pt, 1/2 8 Pt, 9/16 12 Pt, 5/8 12 Pt, 11/16 12 Pt, 3/4 12 Pt, 13/16 12 Pt, 7/8 12 Pt, 15/16 12 Pt, 1 12 Pt, 3/8 12 Pt Univ, 7/16 12 Pt Univ, 1/2 12 Pt Univ, 9/16 12 Pt Univ, 5/8 12 Pt Univ, 11/16 12 Pt Univ, 3/4 12 Pt Univ, Skt Hex Bit3/8 Dr 10mm, Skt Hex Bit3/8 Dr 4mm, Skt Hex Bit3/8 Dr 5mm, Skt Hex Bit3/8 Dr 6mm, Skt Hex Bit3/8 Dr 7mm, Skt Hex Bit3/8 Dr 8mm, Skt Hex Bit3/8dr X 9mm, 8mm 12 Pt Deep, 9mm 12 Pt Deep, 10mm 12 Pt Deep, 11mm 12 Pt Deep, 12mm 12 Pt Deep, 13mm 12 Pt Deep, 14mm 12 Pt Deep, 15mm 12 Pt Deep, 16mm 12 Pt Deep, 17mm 12 Pt Deep, 18mm 12 Pt Deep, 19mm 12 Pt Deep, 8mm 12 Pt, 9mm 12 Pt, 10mm 12 Pt, 11mm 12 Pt, 12mm 12 Pt, 13mm 12 Pt, 14mm 12 Pt, 15mm 12 Pt, 16mm 12 Pt, 17mm 12 Pt, 18mm 12 Pt, 19mm 12 Pt, Skt Bit 3/8 Dr #2 Phillip, Skt Bit 3/8 Dr #3 Phillip, Skt Bit 3/8 Dr #4 Phillip, Universal Joint 3/8 Dr
  • 1/2 In. Drive Sockets/Accs. Included Extension 1/2 Dr 2-1/2, Extension 1/2 Dr 5, Extension 1/2 Dr 10, Handle Hinge 1/2 Dr 18-5/8, Handle Speeder 1/2 Dr, Handle Sliding T 1/2 Dr, Ratchetor 1/2 Dr, Ratchet 1/2 Dr, Ratchet 1/2 Dr, 1/2" Dr Round Head Flex, Skt 1/2 Dr 1/2 12 Pt Deep, Skt 1/2 Dr 9/16 12 Pt Deep, Skt 1/2 Dr 5/8 12 Pt Deep, Skt 1/2 Dr 11/16 12 Pt Dp, Skt 1/2 Dr 3/4 12 Pt Deep, Skt 1/2 Dr 13/16 12 Pt Dp, Skt 1/2 Dr 7/8 12 Pt Deep, Skt 1/2 Dr 15/16 12 Pt Dp, Skt 1/2 Dr 1 12 Pt Deep, Skt 1/2 Dr 1-1/16 12 Pt D, Skt 1/2 Dr 1-1/8 12 Pt Dp, Skt 1/2 Dr 1-1/4 12 Pt Dp, Skt 1/2 Dr 3/8 12 Pt, Skt 1/2 Dr 3/8 8 Pt, Skt 1/2 Dr 7/16 12 Pt, Skt 1/2 Dr 7/16 8 Pt, Skt 1/2 Dr 1/2 12 Pt, Skt 1/2 Dr 1/2 8 Pt, Skt 1/2 Dr 9/16 12 Pt, Skt 1/2 Dr 9/16 8 Pt, Skt 1/2 Dr 19/32 12 Pt, Skt 1/2 Dr 5/8 12 Pt, Skt 1/2 Dr 5/8 8 Pt, Skt 1/2 Dr 11/16 12 Pt, Skt 1/2 Dr 11/16 8 Pt, Skt 1/2 Dr 3/4 12 Pt, Skt 1/2 Dr 3/4 8 Pt, Skt 1/2 Dr 25/32 12 Pt, Skt 1/2 Dr 13/16 12 Pt, Skt 1/2 Dr 13/16 8 Pt, Skt 1/2 Dr 7/8 12 Pt, Skt 1/2 Dr 7/8 8 Pt, Skt 1/2 Dr 29/32 12 Pt, Skt 1/2 Dr 15/16 12 Pt, Skt 1/2 Dr 1 12 Pt, Skt 1/2 Dr 1 8 Pt, Skt 1/2 Dr 1-1/16 12 Pt, Skt 1/2 Dr 1-1/8 12 Pt, Skt 1/2 Dr 1-3/16 12 Pt, Skt 1/2 Dr 1-1/4 12 Pt, Skt Hex Bit 1/2 Dr 1/2, Skt Hex Bit 1/2 Dr 1/4, Skt Hex Bit 1/2 Dr 3/8, Skt Hex Bit 1/2 Dr 5/16, Skt Hex Bit 1/2 Dr 5/8, Skt Hex Bit 1/2 Dr 7/16, Skt Hex Bit 1/2 Dr 9/16, Skt 1/2 Dr 1-5/16 12 Pt, Skt 1/2 Dr 1-3/8 12 Pt, Skt 1/2 Dr Drag Link, Skt 1/2 Dr 1-7/16 12 Pt, Skt 1/2 Dr 1-1/2 12 Pt, Skt 1/2 Dr 1/2 12 Pt Univ, Skt 1/2 Dr 9/16 12 Pt Uni, Skt 1/2 Dr 5/8 12 Pt Univ, Skt 1/2 Dr 10mm 12 Pt, Skt 1/2 Dr 11mm 12 Pt, Skt 1/2 Dr 12mm 12 Pt, Skt 1/2 Dr 13mm 12 Pt, Skt 1/2 Dr 14mm 12 Pt, Skt 1/2 Dr 15mm 12 Pt, Skt 1/2 Dr 16mm 12 Pt, Skt 1/2 Dr 17mm 12 Pt, Skt 1/2 Dr 18mm 12 Pt, Skt 1/2 Dr 19mm 12 Pt, Skt 1/2 Dr 20mm 12 Pt, Skt 1/2 Dr 21mm 12 Pt, Skt 1/2 Dr 22mm 12 Pt, Skt 1/2 Dr 23mm 12 Pt, Skt 1/2 Dr 24mm 12 Pt, Skt Hex Bit 1/2 Dr 12mm, Skt Hex Bit 1/2 Dr 14mm, Skt Hex Bit 1/2 Dr 17mm, Universal Joint 1/2 Dr
  • Wrenches Included Tw 1/2 Dr 50 to 250 ft.-lb., Adj Wr: 6, 8, 10, Pipe Wr: 10, 14, Box 5/16 x 3/8 12 Pt, Box 7/16 x 1/2 12 Pt, Box 9/16 x 5/8 12 Pt, Box 11/16 x 3/4 12 Pt, Box 13/16 x 7/8 12 Pt, Box 15/16 x 1 12 Pt, Box 1 1/16 x 1 1/8 12, Rat Box 1/4 x 5/16 12, Rat Box 3/8 x 7/16 12, Rat Box 1/2 x 9/16 12, Rat Box 5/8 x 11/16 12, Rat Box 3/4 x 7/8 12 P, Comb 5/16 12 Pt, Comb 3/8 12 Pt, Comb 7/16 12 Pt, Comb 1/2 12 Pt, Comb 9/16 12 Pt, Comb 5/8 12 Pt, Comb 11/16 12 Pt, Comb 3/4 12 Pt, Comb 13/16 12 Pt, Comb 7/8 12 Pt, Comb 15/16 12 Pt, Comb 1 12 Pt, Comb 1-1/16 12 Pt, Comb 1-1/8 12 Pt, Comb 1-1/4 12 Pt, Comb 1-5/16 12 Pt, Comb 1-3/8 12 Pt, Comb 1-7/16 12 Pt, Comb 1-1/2 12 Pt, Open End Wrench: 1/4 x 5/16 - 1-1/16 x 1-1/8, Flare Nut Comb 3/8 6 P, Flare Nut Comb 7/16 6, Flare Nut Comb 1/2 6 P, Flare Nut Comb 9/16 6, Flare Nut Comb 5/8 6 P, Flare Nut Comb 11/16 6, Flare Nut Comb 3/4 6 P, 3/8 Dr Crowfoot: 3/8, 7/16 Oe, 1/2 Oe, 9/16 Oe, 5/8 Oe, 11/16 Oe, 3/4 Oe, 13/16 Oe, 7/8 Oe, Box 6 x 7mm 12 Pt, Box 8 x 9mm 12 Pt, Box 10 x 11mm 12 Pt, Box 12 x 13mm 12 Pt, Box 14 x 15mm 12 Pt, Box 16 x 18mm 12 Pt, Box 17 x 19mm 12 Pt, Box 21 x 24mm, Box 22 x 24mm 12 Pt, Box 27 x 30mm 12 Pt, Box 30 x 32mm 12 Pt, Rat Box 7mm x 8mm 6 Pt, Rat Box 9mm x 10mm 6 P, Metric Rat Box 11mm x, Metric Rat Box 12mm x, Rat Box 15mm x 17mm 12, Comb 7mm 12 Pt, Comb 8mm 12 Pt, Comb 9mm 12 Pt, Comb 10mm 12 Pt, Comb 11mm 12 Pt, Comb 12mm 12 Pt, Comb 13mm 12 Pt, Comb 14mm 12 Pt, Comb 15mm 12 Pt, Comb 16mm 12 Pt, Comb 17mm 12 Pt, Comb 18mm 12 Pt, Comb 19mm 12 Pt, Comb 20mm 12 Pt, Comb 21mm 12 Pt, Comb 22mm 12 Pt, Comb 23mm 12 Pt, Comb 24mm 12 Pt, Open End Wrench: 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 26mm, Flare Nut Wrench 6pt: 7 x 8mm, 9 x 11mm, 10 x 12mm, 13 x 14mm, 15 x 17mm, 3/8 Dr Crowfoot Wr: 9mm Oe, 10mm Oe, 11mm Oe, 12mm Oe, 13mm Oe, 14mm Oe, 15mm Oe, 16mm Oe, 17mm Oe, 18mm Oe, 19mm Oe, 20mm Oe, 21mm Oe, 22mm Oe, 23mm Oe, 24mm Oe
  • Pliers Included Plier Diagonal with Grip, Heavy Duty Diagonal Pliers, Plier Needle Nose with Grip, Plier Needle Nose Curve W, Needle Nose Pliers with Cutter, Plier Duckbill with Grip, Plier Lineman's, Plier End Cutting with Grip, Pliers, 6" Slip-Joint with Grip, Pliers, 8" Slip-Joint with Grip, Plier Locking Straight 7", Plier Locking Curved 10", Plier Wire Strippers, Snip Aviation Straight
  • Screwdrivers Included Nut Driver: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", Cabinet Round Bar Screwdriver: 3/16" x 4", 3/16" x 8", 1/8" x 3", 1/8" x 4", 1/8" x 8", Keystone Screwdriver Square Bar: 1/4" x 4", 1/4" x 1.5", 3/16" x 4", 3/8" x 8", 3/8" x 12", 5/16" x 6", Phillips Round Bar Screwdriver: #1 x 3", #1 x 8", #2 x 4", #2 x 8", #2 x 1-1/2", #3 x 6", #4 x 8", #0 x 3"
  • Striking Tools Included Chisel Cold: 5/8", 5/16", 1-3/16", 1/4", 7/8", 3/8", 3/4", 1/2", 1", Ball Peen Hammer: 8oz., 16oz., Hammer Brass 1-1/2 lb., 28oz. Deadblow Combo Face, Holder Punch + Chisel, Hammer Rubber Mallet, Punch Center, Punch Center, Punch Prick, Punch Pin: 1/4", 3/32", 3/16", 1/8", 5/32", 7/32", Punch Starting: 1/4", 3/32", 3/16", 1/8", 7/32", Punch Drift: 1/4", 3/16", 1/8"
  • Miscellaneous Tools Included Hacksaw , Set Hex Key 13pc, Set Hex Key 9pc Metric, 99 Retractable Knife, Mirror Inspection Rectangle 2-1/8", Retriever Magnet 16-3/4", Screw Extractor: 1/8", 3/16", 7/32", 5/16", 3/8", 15/32", 9/16", 21/32", 13/16", 1-1/16", Powerlock Tape Rule 1" x 16'
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.