Skip Content
TP
KITMASTER

SAE, Metric Master Tool Set, Number of Pieces: 476, Primary Application: General Purpose

  • Item # 38AN79
  • My Part #
  • Mfr. Model # JKTC0012162
  • Catalog Page # N/A
  • UNSPSC # 27113201
Master Tool Set,476-Pc,Rolling Cabinet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30,635.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1280.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE, Metric
  • Number of Pieces 476
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Drive Size 1"
  • Number of Sockets/Accs. 264
  • Number of Wrenches 116
  • Number of Pliers 23
  • Number of Screwdrivers 20
  • Number of Striking Tools 26
  • Number of Miscellaneous Tools 27
  • Number of Consumable Parts 0
  • Standards ASME
  • Includes Storage Case
  • 1/4 In. Drive Sockets/Accs. Included 1/4" Dr Round Head Flex", Extension 1/4 Dr 14, Adapter 1/4 F X 3/8 M, Extension Flex 1/4 Dr 6, Extension 1/4 Dr 3, Extension 1/4 Dr 10, Extension Wobble 1/4 Dr 2, Extension Wobble 1/4 Dr 6, Skt 1/4 Dr 1/4 6 Pt Univ, Skt 1/4 Dr 5/16 6 Pt Univ, Skt 1/4 Dr 3/8 6 Pt Univ, Skt 1/4 Dr 7/16 6pt Univ, Skt 1/4 Dr 1/2 12 Pt Univ, Skt 1/4 Dr 9/16 12 Pt Uni, Skt Hex Bit 1/4 Dr 1/16, Skt Hex Bit 1/4 Dr 5/64, Skt Hex Bit 1/4 Dr 3/32", Skt Hex Bit 1/4 Dr 7/64, Skt Hex Bit 1/4 Dr 1/8, Skt Hex Bit 1/4 Dr 9/64, Skt Hex Bit 1/4 Dr 5/32, Skt Hex Bit 1/4 Dr 3/16, Skt Hex Bit 1/4 Dr 7/32, Skt Hex Bit 1/4 Dr 1/4, Skt Hex Bit 1/4 Dr 5/16, Skt Imp 1/4 Dr 1/4 6 Pt, Skt Imp 1/4 Dr 5/16 6 Pt, Skt Imp 1/4 Dr 3/8 6 Pt, Skt Imp 1/4 Dr 7/16 6 Pt, Skt Imp 1/4 Dr 1/2 6 Pt, Skt Imp 1/4 Dr 9/16 6 Pt, Skt 1/4 Dr 3/16 6 Pt Deep, Skt 1/4 Dr 7/32 6 Pt Deep, Skt 1/4 Dr 1/4 6 Pt Deep, Skt 1/4 Dr 9/32 6 Pt Deep, Skt 1/4 Dr 5/16 6 Pt Deep, Skt 1/4 Dr 11/32 6 Pt Dee, Skt 1/4 Dr 3/8 6 Pt Deep, Skt 1/4 Dr 7/16 6 Pt Deep, Skt 1/4 Dr 1/2 6 Pt Deep, Skt 1/4 Dr 9/16 6 Pt Deep, Skt Bit 1/4 Dr T10 Torx, Skt Bit 1/4 Dr T15 Torx, Skt Bit 1/4 Dr T20 Torx, Skt Bit 1/4 Dr T25 Torx, Skt Bit 1/4 Dr T27 Torx, Skt Bit 1/4 Dr T30 Torx, Extension 1/4 Dr 6, Adapter 1/4 F X 3/8 M, Driver Skt 1/4 Dr, Universal Joint 1/4 Dr
  • 3/8 In. Drive Sockets/Accs. Included Hex Bit Sockets: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, Universal Sockets: 3/8 6 Pt, 7/16 6pt, 1/2 6 Pt, 9/16 6pt, 5/8 6 Pt, 11/16 6pt, 3/4 6 Pt, Proto Ratchet Std 3/8, Extension 3/8 Dr 17-3/16, Extension 3/8 Dr 3, Extension 3/8 Dr 8, Impact Sockets: 1/4 6 Pt, 9/32 6pt, 5/16 6 Pt, 11/32 6 Pt, 3/8 6 Pt, 7/16 6 Pt, 1/2 6 Pt, 9/16 6 Pt, 5/8 6 Pt, 11/16 6 Pt, 3/4 6 Pt, 13/16 6 Pt, 7/8 6 Pt, 15/16 6 Pt, 1 6 Pt, 1/4 6 Pt Dp, 5/16 6 Pt, 3/8 6 Pt Dp, 7/16 6 Pt, 1/2 6 Pt D, 9/16 6 Pt, 5/8 6 Pt D, 11/16 6 Pt, 3/4 6 Pt D, Handle Hinge 3/8 Dr 12, 3/8 Dr Flex/Bent Hdl Ratc, 3/8 Dr Miniflex Ratchet, 3/8 Dr Imp Unv Joint 3/8 X 3/8, Skt 3/8 Dr13/16 Spark Pl, Skt 3/8 Dr 5/8 Spark Plug, 3/8 Dr Imp Unv Skt 6pt 3/8, 3/8 Dr Imp Unv Skt 6pt 7/16, 3/8 Dr Imp Unv Skt 6pt 1/2, 3/8 Dr Imp Unv Skt 6pt 9/16, 3/8 Dr Imp Unv Skt 6pt 5/8, 3/8 Dr Imp Unv Skt 6pt 11/16, 3/8 Dr Imp Unv Skt 6pt 3/4, Skt 3/8 Dr 3/8 6 Pt Univ, Extension 3/8 Dr 17-3/16, Adapter 3/8f X 1/4 M, Extension 3/8 Dr 3, Extension 3/8 Dr 6, Adapter 3/8f X 1/2 M, Extension 3/8 Dr 1-3/4, Universal Joint 3/8 Dr, 1/4 6 Pt, 5/16 6 Pt, 3/8 6 Pt, 7/16 6 Pt, 1/2 6 Pt, 9/16 6 Pt, 5/8 6 Pt, 11/16 6 Pt, 3/4 6 Pt, 13/16 6 Pt, 7/8 6 Pt, 15/16 6 Pt, 1 6 Pt, 1/4 6 Pt Deep, 5/16 6 Pt Deep, 3/8 6 Pt Deep, 7/16 6 Pt Deep, 1/2 6 Pt Deep, 9/16 6 Pt Deep, 5/8 6 Pt Deep, 11/16 6 Pt Deep, 3/4 6 Pt Deep, 13/16 6 Pt Deep, 7/8 6 Pt Deep, 15/16 6 Pt Dee, 1 6 Pt Deep, Skt Bit 3/8 Dr T15 Torx, Skt Bit 3/8 Dr T20 Torx, Skt Bit 3/8 Dr T25 Torx, Skt Bit 3/8 Dr T27 Torx, Skt Bit 3/8 Dr T30 Torx, Skt Bit 3/8 Dr T40 Torx, Skt Bit 3/8 Dr T45 Torx, Skt Bit 3/8dr T50 Torx, Proto Ratchet Std 3/8, 3/8" Dr Round Head Flex, Extension 3/8 Dr 12, Skt 3/8 Dr 13/16 Spark Pl, Adapter 3/8f X 1/4 M, Adapter 3/8f X 1/2 M, Proto Ratchet Std 3/8, Proto Ratchet Std 3/8, Universal Joint 3/8 Dr, Handle Hinge 3/8 Dr 7-7/8
  • 1/2 In. Drive Sockets/Accs. Included Skt Imp 1/2 Dr 1/2 6 Pt D, Skt Imp 1/2 Dr 9/16 6 Pt, Skt Imp 1/2Dr 5/8 6 Pt D, Skt Imp 1/2Dr 11/16 6 Pt, Skt Imp 1/2Dr 3/4 6 Pt D, Skt Imp 1/2Dr 13/16 6 Pt, Skt Imp 1/2Dr 7/8 6 Pt D, Skt Imp 1/2Dr 15/16 6 Pt, Skt Imp 1/2Dr 1 6 Pt Dp, Skt Imp 1/2 Dr 1-1/16 6 P, Skt Imp 1/2 Dr 1-1/8 6 Pt, Skt Imp 1/2 Dr 3/8 6 Pt, Skt Imp 1/2 Dr 7/16 6 Pt, Skt Imp 1/2 Dr 1/2 6 Pt, Skt Imp 1/2 Dr 9/16 6 Pt, Skt Imp 1/2 Dr 5/8 6 Pt, Skt Imp 1/2 Dr 11/16 6 Pt, Skt Imp 1/2 Dr 3/4 6 Pt, Skt Imp 1/2 Dr 13/16 6pt, Skt Imp 1/2 Dr 7/8 6 Pt, Skt Imp 1/2 Dr 15/16 6 Pt, Skt Imp 1/2 Dr 1 6 Pt, Skt Imp 1/2 Dr 1-1/16 6 P, Skt Imp 1/2 Dr 1-1/8 6 Pt, Skt Imp 1/2 Dr 1-3/16 6 Pt, Skt Imp 1/2 Dr 1-1/4 6 Pt, 10mm 6 Pt, 11mm 6 Pt, 12mm 6 Pt, 13mm 6 Pt, 14mm 6 Pt, 15mm 6 Pt, 16mm 6 Pt, 17mm 6 Pt, 18mm 6 Pt, 19mm 6 Pt, 20mm 6 Pt, 21mm 6 Pt, 22mm 6 Pt, 23mm 6 Pt, 24mm 6 Pt, Imp Unv Joint 1/2 X 1/2, Universal Joint, Proto Ratchet Long, Extension 2-1/2, 3/8 6pt Deep, 7/16 6pt Deep, 1/2 6 Pt Deep, 9/16 6 Pt Deep, 5/8 6 Pt Deep, 11/16 6 Pt Dee, 3/4 6 Pt Deep, 13/16 6 Pt Dee, 7/8 6 Pt Deep, 15/16 6 Pt Dee, 1 6 Pt Deep, 1-1/16 6 Pt De, 1-1/8 6 Pt Dee, 13/16 6pt Dp, Skt 1/2 Dr1-1/4 6 Pt Dp, Extension 1/2 Dr 20, Extension 1/2 Dr 2-1/2, 1/2" Dr Round Head Flex, Extension Wobble 1/2 Dr 2, Extension Wobble 1/2 Dr 5, Extension Wobble 1/2 Dr 1, Extension Wobble 1/2 Dr 2, Extension 1/2 Dr 10, Skt 1/2Dr 13/16 6pt Dp, Skt 1/2 Dr1-1/4 6 Pt Dp, Skt 1/2 Dr1-5/16 6 Pt Dp, Skt 1/2 Dr1-3/16 6 Pt, Skt 1/2 Dr1-1/4 6 Pt, Skt 1/2 Dr1-5/16 6 Pt, Skt 1/2 Dr1-3/8 6 Pt, Skt 1/2 Dr1-7/16 6 Pt, Skt 1/2 Dr1-1/2 6 Pt, Adapter 1/2f x 3/8 M, Skt Imp Adap 1/2 F x 3/8, Skt Imp Adap 1/2 F x 3/4, Extension Wobble 1/2 Dr 2, Extension Wobble 1/2 Dr 5, Extension Wobble 1/2 Dr 1, Extension Wobble 1/2 Dr 2, Proto Ratchet Std 1/2, Proto Ratchet Std 1/2, Extension Wobble 1/2 Dr 2, Extension Wobble 1/2 Dr 5, Extension Wobble 1/2 Dr 1, Extension Wobble 1/2 Dr 2, Extension 1/2 Dr 20, Universal Joint 1/2 Dr
  • 3/4 In. Drive Sockets/Accs. Included Skt Imp Adap 3/4" F x 1/2" M, Adapter 3/4" F x 1" M, Universal Joint 3/4" Dr, Ratchet 3/4" Dr, Handle Hinge 3/4" Dr 20", Skt Imp 3/4" Dr Univ Joint
  • 1 In. Drive Sockets/Accs. Included Adapter 1 F x 3/4 M
  • Wrenches Included 3/8 Dr Crowfoot Wrench: 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, Adj Wr 8, (2) Short Full Polish Combo Wrench: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, (2) 12pt Full Pollish Combo Wrench: 5/16, 1-1/16, 1-1/8, 1-1/4, Adj Wr 10, Comb 13/16 ASD Fp 12 P, Comb 13/16 ASD Fp 12 P, Comb 7/8 ASD Fp 12 Pt, Comb 7/8 ASD Fp 12 Pt, Comb 15/16 ASD Fp 12 P, Comb 15/16 ASD Fp 12 P, Comb 1 ASD Fp 12 Pt, Comb 1 ASD Fp 12 Pt, Comb 1-5/16 12 Pt, Comb 1/4 12 Pt, Comb Es Fp 5/16 12pt, Comb Es Fp 3/8 12pt, Comb Es Fp 1/4 12pt, Angle 3/8, Angle 7/16, Angle 1/2, Angle 9/16, Angle 5/8, Angle 11/16, Angle 3/4, Box 5/16 x 3/8 12 Pt, Box 7/16 x 1/2 12 Pt, Box 9/16 x 5/8 12 Pt, Box 11/16 x 3/4 12 Pt, Box 13/16 x 7/8 12 Pt, Adj Wr 6, Comb 1-3/8 12 Pt, Comb 1-3/8 12 Pt, Comb 1-7/16 12 Pt, Comb 1-7/16 12 Pt, Comb 1-1/2 12 Pt, Comb 1-1/2 12 Pt, Rat Box 1/4 x 5/16 12, Rat Box 1/4 x 5/16 12, Rat Box 3/8 x 7/16 12, Rat Box 1/2 x 9/16 12, Rat Box 5/8 x 11/16 12, Rat Box 3/4 x 7/8 12 P, Flare Nut Comb 3/8 6 P, Flare Nut Comb 7/16 6, Flare Nut Comb 1/2 6 P, Flare Nut Comb 9/16 6, Flare Nut Comb 5/8 6 P, Flare Nut Comb 11/16 6, Flare Nut Comb 3/4 6 P, Angle 13/16, Angle 7/8, Angle 15/16, Angle 1, Box 3/8 x 7/16 12 Pt D, Box 1/2 x 9/16 12 Pt D, Box 5/8 x 11/16 12 Pt, Box 11/16 x 13/16 12 P, Box 3/4 x 7/8 12 Pt De, Box 15/16 x 1 12 Pt De, Adj Wr 12, Comb 15/16 ASD Fp 12 P, Comb 15/16 ASD Fp 12 P, Comb 1 ASD Fp 12 Pt, Comb 1 ASD Fp 12 Pt, Comb 3/8 ASD Fp 12 Pt, Comb 7/16 ASD Fp 12 Pt, Comb 1/2 ASD Fp 12 Pt, Comb 9/16 ASD Fp 12 Pt, Comb 5/8 ASD Fp 12 Pt, Comb 11/16 ASD Fp 12pt, Comb 3/4 ASD Fp 12 Pt, Comb 3/8 ASD Fp 12 Pt, Comb 7/16 ASD Fp 12 Pt, Comb 1/2 ASD Fp 12 Pt, Comb 9/16 ASD Fp 12 Pt, Comb 5/8 ASD Fp 12 Pt, Comb 11/16 ASD Fp 12pt, Comb 3/4 ASD Fp 12 Pt, Comb 13/16 ASD Fp 12 P, Comb 13/16 ASD Fp 12 P, Comb 7/8 ASD Fp 12 Pt, Comb 7/8 ASD Fp 12 Pt, Flare Nut 3/8 x 7/16 6, Flare Nut 1/2 x 9/16 6, Flare Nut 5/8 x 11/16
  • Pliers Included Heavy Duty Diagonal Pliers, Plier Duckbill with Grip, Plier Power Track Nat 16, Plier Locking Curved 7, Cotter Pin Puller Tool, Plier Needle Nose Side Cu, Plier Needle Nose Curve W, Plier Power Track Nat 12, Plier Power Track Nat 5 W, Plier Power Track Nat 6-1, Plier Power Track Nat 16, Plier Locking Long Nose 6", Plier Powertrack Nat 10 W, Plier Needle Nose with Grip, Plier Locking Curved 10 W, Plier Slip-Joint with Grip, Needle Nose Pliers with Cutter, Plier Diagonal with Grip, Set Plier Retaining Ring, Plier Wire Twister 9, Plier Cable Cutter, Plier Retain Ring Convert, Plier Retain Ring Convert
  • Screwdrivers Included Screw Starter Std Tip 5-5, Set Bit Insert 38pc, Bit Holder Magnetic 1/4" Hex, Phillips Round Bar Screwdriver: #2 x 16", #1 x 8", #3 x 6", #1 x 3", #2 x 4", #3 x 6", Screwdriver Offset, Screwdriver Offset, Screwdriver Offset, Torx Screwdriver Round Bar: T15 x 3.25", T20 x 3.25", Set Scrwdr Magnetic Ratchet, Keystone Screwdriver Square Bar: 1/4" x 4", 5/16" x 6", 3/16" x 4", Cabinet Screwdriver Round Bar: 3/16" x 3", 3/16" x 5"
  • Striking Tools Included Hammer Ball Pein: 8 oz., 12 oz., 16 oz., 24 oz., Compocast Ball Peen Hammer: 12 oz., 16 oz., 24 oz., 32 oz., Compo-Cast Hammer: 42 oz., 52 oz., Punch Roll Pin 3/8", Punch Pin: 1/8", 1/4", 5/16", 3/8", Punch Starting: 1/8", 1/4", Punch Center, Holder Punch + Chisel, Hammer Brass 2.6 lb., Chisel Cold: 3/4", 7/8", Hammer Soft Face 1-1/2", Compocast Ball Peen Hammer: 16 oz., 24 oz., Hammer Rubber Mallet
  • Miscellaneous Tools Included Tire and Rim Brush, Osha Blowgun 1/4", Pry Bar 12", Scraper Gasket + Carbon, Tubing Flaring Tool, Tubing Flaring Tool, Tubing Flaring Tool, Instant change Retract Knife, Retriever Magnet 16-3/4", Tubing Cutter, Scraper Gasket + Carbon, Set Feeler Gauge 6 Blade Sp, Set Feeler Gauge 25 Blade, Set Feeler Gauge 25 Blade, Spark Plug Gap Gauge, Mirror Inspection Circle, 12" Hacksaw, 1-1/4" Putty Knife-Flexible, Retriever Magnetic, Powerlock Tape Rule 1" x 16', Taperule, Set Feeler Ga 8 Blade Sp, Set Feeler Ga 8 Blade Sp, Mirror Inspection Rectangle 2-1/8", Tubing Cutter, Tubing Cutter, Retriever + Holder Flex
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.