Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
KITMASTER

SAE, Metric Master Tool Set, Number of Pieces: 1033, Primary Application: General Purpose

  • Item # 38AN77
  • My Part #
  • Mfr. Model # JKTC0009892
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE, Metric Master Tool Set, Number of Pieces: 1033, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57,774.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1781.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Deburring,Drilling,Electrical,Extracting,Finishing Tools,Hex,Inspection,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Included Storage Mfr. No. J456627-8RD, J456646-12RD
  • SAE or Metric SAE, Metric
  • Number of Pieces 1033
  • Number of Pliers 20
  • Pliers Included 10-3/16",16-7/8",7-1/8",7-5/16",8-1/16",Bent Needle Nose: 6-5/16,Diagonal Cutting w/Grip: 6-1/16",Duckbill w/Grip: 7-25/32",End Cutting w/Grip: 8-1/4",Groove Power Track II w/Grip: 4-5/8",Hose Clamp w/Grip: 7-3/4",Lineman's w/Grip: 8-5/8",Locking Curved: 9-1/4",Locking Long Nose: 6-29/32",Locking Straight: 7-15/32",Needle Nose w/Grip: 6-1/16",Needle Nose w/Side Cutter: 6-5/8",Retaining Ring Plier Set,Slip-Joint: 6-9/16",Small Angle Nose w/Grip: 5-1/4",Tongue
  • Number of Screwdrivers 24
  • Screwdrivers Included #1,#1 x 3",#1 x 8",#2 x 1-1/2",#2 x 4",#2 x 8",#3 x 6",#4 x 8",1.4mm,1/4" x 4",1/8" x 4",1/8" x 8",2.4mm,2mm,3/16" x 3",3/16" x 4",3/16" x 8",3/8" x 12",3/8" x 8",3mm,5/16" x 6",Cabinet Round Bar: 1/8" x 3",Keystone Round Bar: 1/4" x 1-1/2",Phillips Round Bar: #0 x 3",Pocket Screwdriver: 1/8" x 2",Precision Screwdriver Set: #0,Ratcheting Screwdriver Bit Set,Screw Starter Phillips: 5-3/4",Screw Starter Slotted: 5-5/8"
  • Number of Wrenches 178
  • Wrenches Included 1",1-1/16",1-1/16" x 1-1/8",1-1/2",1-1/4",1-1/8",1-3/8",1-5/16",1-7/16",1/2",1/4",1/4" x 5/16",10",10mm,10mm x 11mm,10mm x 12mm,11/16",11/16" x 3/4",11/32",11/32" x 3/8",11mm,11mm x 13mm,12",12mm,12mm x 13mm,12mm x 14mm,13/16",13/16" x 7/8",13/64" x 15/64",13mm,13mm x 14mm,14",14mm,14mm x 15mm,15",15/16",15/16" x 1",15/64",15/64" x 13/64",15mm,15mm x 17mm,16mm,16mm x 17mm,16mm x 18mm,17mm,17mm x 19mm,18",18mm,18mm x 19mm,19mm,20mm,20mm x 22mm,21mm,21mm x 23mm,21mm x 24mm,22mm,22mm x 24mm,23mm,24mm,24mm x 26mm,27mm x 30mm,3/16",3/4",3/4" x 7/8",3/8",3/8" x 11/32",3/8" x 5/16",3/8" x 7/16",30mm x 32mm,5/16",5/16" x 3/8",5/16" x 9/32",5/32",5/8",5/8" x 11/16",5/8" x 3/4",6mm x 7mm,7/16",7/16" x 1/2",7/32",7/32" x 1/4",7/8",7mm,7mm x 8mm,8",8mm,8mm x 9mm,9/16",9/16" x 5/8",9/32",9/32" x 5/16",9mm,9mm x 10mm,9mm x 11mm,Adjustable: 6",Angle Open End: 1",Box 12 PT: 1-1/16" x 1-1/8",Chain Wrench: 16-1/2",Combination 12 PT: 3/4",Combination Flex Head 12 PT: 1/2",Flare Nut 6 PT: 7mm x 8mm,Flare Nut Combination 6 PT: 1/2",Flare Nut Ratchet 12 PT: 1/2",Ignition Wrench: 1/4" x 7/32",Obstruction: 5/8" x 3/4",Offset Box 12 PT: 6mm x 7mm,Open End: 1/2" x 9/16",Pipe Wrench: 10",Ratcheting Box: 1/2" x 9/16",Ratcheting Head Micrometer Torque: 50-250 ft.-lb.,Short Angle Open End: 1/2",Short Box 12 PT: 1/2" x 9/16",Short Combination 12 PT: 1/4",Short Combination 6 PT: 1/8"
  • Number of Striking Tools 43
  • Striking Tools Included 1-3/16",1/2",1/4",1/8",16 oz.,3/16",3/32",3/4",3/8",32 oz.,5/16",5/32",5/8",52 oz.,7/32",7/8",Chisel Cold: 1",Chisel/Punch Holder,Extra Hard,Hammer Ball Pein: 8 oz.,Hammer Brass: (2) 1-1/2 lb.,Hammer Tip: Hard,Medium,Medium Hard,Punch Center: 1/2",Punch Drift: 1/4",Punch Pin: 1/4",Punch Prick,Punch Starting: 1/4",Rubber Mallet,Soft Face Hammer No Tip: 1 lb.,Soft Face Hammer: 21 oz.,Soft Super Soft,Tough
  • Number of Sockets/Accs. 505
  • Drive Size 1/2",1/4",3/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included #2,1/4",1/8",10mm,11/32",11mm,12mm,13mm,14mm,2.5mm,2mm,3",3/16",3/32",3/8",3mm,4mm,5.5mm,5/16",5/32",5/64",5mm,6",6mm,7/16",7/32",7/64",7mm,8mm,9/16",9/32",9/64",9mm,Crowfoot Open End: 1/2",Extension Flex: 6",Extension Locking: 6",Extension Wobble: 6",Extension: 2",Handle Hinge: 5-3/4",Handle Sliding-T,Handle Speeder,Ratchet,Socket 6 PT: 1/2",Socket 8 PT: 1/4",Socket Bit Hex: 1/16",Socket Bit Phillips: #1,Socket Bit Slotted: (2) 1/4",Socket Deep 12 PT: 5mm,Socket Deep 6 PT: 1/2",Socket Driver,Universal Joint,Universal Socket 12 PT: 1/2"
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(2) Ratchet,1/2",1/4",1/8",10mm,11.16",11/16",11/32",11mm,12",12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,3/16",3/4",3/8",4mm,5/16",5/32",5/8",5mm,6",6mm,7/16",7/32",7/8",7mm,8",8mm,9/16",9/32",9mm,Crowfoot Open End: 1",Extension Locking: 6",Extension Wobble": 3",Extension: 3",Flex Head Ratchet: 8-1/2",Hand Impact Driver,Handle Hinge: 7-7/8",Handle Sliding-T,Handle Speeder,Impact Socket 6 PT: 1",Socket 12 PT: 1",Socket 8 PT: 1/2",Socket Bit Hex: 1/4",Socket Bit Phillips: #2,Socket Bit Slotted: 1/4",Socket Deep 12 PT: 1",Universal Joint,Universal Socket 12 PT: 1/2",Universal Socket 6 PT: 1/2"
  • 1/2 In. Drive Sockets/Accs. Included (3) Ratchet,1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",1/2",1/4",10",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19/32",19mm,20mm,21mm,22mm,23mm,24mm,25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Crowfoot Flare Nut: 1-1/2",Crowfoot Open End: 1",Drag Link: 3/4",Extension Impact: 2",Extension Locking: 10",Extension Wobble: 2",Extension: 2-1/2",Flex Head Ratchet: 17-3/32",Handle Hinge: 18-5/8",Handle Sliding-T,Handle Speeder,Impact Socket 6 PT: 1",Impact Socket Deep 6 PT: 1",Impact Socket Hex Bit: 1/2",Socket 12 PT: 1",Socket 8 PT: 1",Socket Bit Hex: 1/2",Socket Deep 12 PT: 1",Universal Joint,Universal Socket 12 PT: 1/2"
  • 3/4 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",13/16",15/16",16",2",2-1/4",2-1/8",2-3/16",2-3/8",3/4",7/8",8",Extension: 4",Handle Hinge: 20",Handle Sliding-T,Impact Socket 6 PT: 1",Ratchet,Socket 12 PT: 7/8",Universal Joint
  • Number of Cutting Tools 10
  • Cutting Tools Included Hacksaw,Lockback Knife: 3-3/4",Retractable Blade Utility Knife,Self Retracting Safety Blade Utility Knife,Snip Aviation Straight,Snip Combination: 14",Snip Duckbill: 7",Snip Miniature,Snip Straight: 12-3/4",Tubing Cutter
  • Number of Deburring and Finishing Tools 1
  • Deburring File Ignition Point
  • Finishing Tools Included File Ignition Point
  • Number of Drilling, Extracting, and Tapping Tools 20
  • Drilling, Extracting, and Tapping Tools Included Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8"), Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 21/32", 3/16", 3/8", 5/16", 7/32", 9/16"
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 22
  • Hex,Torx Keys Included 1/16",1/4",1/8",10mm,2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64",Hex Key 13 PC: 3/64",Hex Key 9 PC: 1.5mm
  • Number of Inspection and Retrieving Tools 5
  • Inspection,Retrieving Tools Included 90 Degree Hook Pick,Cotter Pin Puller Pick,Cotter Pin Puller Tool,Curved Hook Pick,Oval Inspection Mirror,Pick Set 4 PC: 45 Degree Hook Pick,Pocket Magnetic Retrieving Tool: 16-3/4" to 26-3/4",Telescopic Rectangular Inspection Mirror
  • Number of Measuring Tools 3
  • Measuring Tools Included 0.015",0.017",0.018",0.020",0.025",0.030",0.032",0.035",0.040",Feeler Gauge 10 Blade: 0.013",Tape: 16 ft. x 1",Torpedo Level: 9"
  • Number of Nut Drivers and Nutsetters 22
  • Nut Drivers,Nutsetters Included 1/4",10mm,11/32",11mm,12mm,13mm,14mm,3/16",3/8",4mm,5.5mm,5/16",5/8",5mm,6mm,7/16",7/32",7mm,8mm,9/16",9/32",9mm,Nut Driver: 1/2"
  • Number of Prybars and Pullers 67
  • Prybars,Pullers Included (2) Puller Cap Screw,(2) Puller Nut Hex,(2) Puller Screw Cap,(2) Puller Screw Forcing ACME,(2) Puller Separator Plate,(2) Puller Slotted Crossarm,(2) Puller Spring Clip,(2) Puller Tip Detachable,1",1-1/2",1-1/4",1-1/8",1-3/4",1-3/8",1-5/8",1-7/8",10 Ton,16",2",2-1/4",2-1/8",2-3/8",24",28",3 Way,5 lb.,6",7/8",Dual Reach,Inside Hook Jaw,Inside Jaw: 2" Reach,Narrow,Prybar Aligning: 18",Prybar Rolling Head: 12",Puller Blind Bearing,Puller Blind Bearing Screw,Puller Crossarm: (2) 2 Way,Puller Handle T-Rod,Puller Jaw 10 Ton: Cap Screw,Puller Jaw 6 Ton: Dual Reach,Puller Jaw Block Lock,Puller Jaw Block Screw,Puller Jaw Block: 6 Ton,Puller Jaw Reversible: 4" Reach,Puller Jaw Reversible: 6 Ton,Puller Nut Adjustable Reversible,Puller Pin Pivot,Puller Rod Slide,Puller Rod Threader,Puller Slide Hammer: 2-1/2 lb.,Puller Step Plate: 3/4",Puller Yoke 2 Way ACME,Puller Yoke 3 Way Jaw ACME,Reach,Rear Axle Flange,Wonder Bar
  • No. of Putty Knives and Scrapers Included 3
  • Putty Knives,Scrapers Included 1-1/16",Carbon Scraper: 1-1/2",Gasket,Putty Knife Flexible: 1-1/4"
  • Nonsparking No
  • Number of Miscellaneous Tools 24
  • Miscellaneous Tools Included #2,(2) 9/32",14F-16R,5/16",5/16" Hex,7/32",76 PC Tap,Bit Insert Phillips #1: 1/4" Hex,Bit Insert Phillips #2: 1/4" Hex,Bit Insert Phillips #3: (2) 1/4" Hex,C-Clamp: 0" to 4",Die Set,Power Bit Holder: 1/4",Power Insert Bit Phillips Hex: #1,Set Bit 28 PC,Set Bit Insert 38 PC,Slotted Hex Insert Bit - 5/16": 10F-12R,Slotted Hex Insert Bit: (3) 3/16",Tubing Flaring Tool
  • Number of Consumable Parts 0
  • Includes Storage Case
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.