Skip Content

TP
KITMASTER

SAE, Metric Master Tool Set, Number of Pieces: 799, Primary Application: General Purpose

  • Item # 38AN74
  • My Part #
  • Mfr. Model # JKTC0009881
  • Catalog Page # N/A
  • UNSPSC # 27113201
Master Tool Set,799-Pc,w/ Case close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44,239.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 561.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE, Metric
  • Number of Pieces 799
  • Tool Storage Included Yes
  • Tool Storage Type Included Case
  • Drive Size 1/2",1/4",3/4",3/8"
  • Number of Sockets/Accs. 392
  • Number of Wrenches 170
  • Number of Pliers 18
  • Number of Screwdrivers 21
  • Number of Striking Tools 35
  • Number of Miscellaneous Tools 22
  • Number of Consumable Parts 0
  • Standards ASME
  • Includes Box for Puller Set
  • 1/4 In. Drive Sockets/Accs. Included #2,1/4",1/8",10mm,11/32",11mm,12mm,13mm,14mm,2.5mm,2mm,3",3/16",3/32",3/8",3mm,4mm,5.5mm,5/16",5/32",5mm,6",6mm,7/16",7/32",7/64",7mm,8mm,9/16",9/32",9/64",9mm,Extension: 2",Extension: 6",Handle Hinge: 5-3/4",Handle Sliding-T,Handle Speeder,Ratchet,Socket 6 PT: 1/2",Socket 8 PT: 1/4",Socket Bit Hex: 1/16",Socket Bit Phillips: #1,Socket Bit Slotted: (2) 1/4",Socket Deep 12 PT: 5mm,Socket Deep 6 PT: 1/2",Socket Driver,Universal Joint,Universal Socket 12 PT: 1/2"
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(2) Ratchet,1/2",1/4",1/8",10mm,11/16",11/32",11mm,12",12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,3/16",3/4",3/8",4mm,5/16",5/32",5/8",5mm,6",6mm,7/16",7/16"Socket 12 PT: 1",7/32",7/8",7mm,8",8mm,9/16",9/32",9mm,Crowfoot Open End: 1/2",Extension Wobble: 3",Extension: 3",Flex Head Ratchet: 8-1/2",Hand Impact Driver: 5-1/2",Handle Hinge: 7-7/8",Handle Sliding-T,Handle Speeder,Impact Socket 6 PT: 1",Socket 8 PT: 1/2",Socket Bit Hex: 1/4",Socket Bit Phillips: #2,Socket Bit Slotted: 1/4",Socket Deep 12 PT: 1",Universal Joint,Universal Socket 12 PT: 1/2",Universal Socket 6 PT: 1/2"
  • 1/2 In. Drive Sockets/Accs. Included (3) Ratchet,1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",1/2",1/4",10",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19/32",19mm,20mm,21mm,22mm,23mm,24mm,25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Crowfoot Flare Nut: 1-1/2",Drag Link: 3/4",Extension: 2-1/2",Flex Head Ratchet: 17-3/32",Handle Hinge: 18-5/8",Handle Sliding-T,Handle Speeder,Socket 12 PT: 1",Socket 8 PT: 1",Socket Bit Hex: 1/2",Socket Deep 12 PT: 1",Universal Joint,Universal Socket 12 PT: 1/2"
  • 3/4 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",15/16",16",2",2-1/4",2-1/8",2-3/16",8",Extension: 4",Handle Hinge: 20",Handle Sliding-T,Ratchet,Socket 12 PT: 7/8",Universal Joint
  • Wrenches Included 1-1/16",1-1/16" x 1-1/8",1-1/2",1-1/4",1-1/8",1-3/8",1-5/16",1-7/16",1/2",1/4",1/4" x 5/16",10",10mm,10mm x 11mm,10mm x 12mm,11/16",11/16" x 3/4",11/32",11mm,11mm x 13mm,12",12mm,12mm x 13mm,12mm x 14mm,13/16",13/16" x 7/8",13mm,13mm x 14mm,14",14mm,14mm x 15mm,15",15/16",15/16" x 1",15/64",15mm,15mm x 17mm,16mm,16mm x 17mm,16mm x 18mm,17mm,17mm x 19mm,18",18mm,18mm x 19mm,19mm,20mm,20mm x 22mm,21mm,21mm x 23mm,21mm x 24mm,22mm,22mm x 24mm,23mm,24mm,24mm x 26mm,27mm x 30mm,3/16",3/4",3/4" x 7/8",3/8",3/8" x 5/16",3/8" x 7/16",30mm x 32mm,5/16",5/16" x 3/8",5/32",5/8",5/8" x 11/16",5/8" x 3/4",6mm x 7mm,7/16",7/16" x 1/2",7/32",7/8",7mm,8",8mm,8mm x 9mm,9/16",9/16" x 5/8",9/32",9mm,9mm x 10mm,9mm x 11mm,Adjustable: 6",Angle Open End: 1",Box 12 PT: 1-1/16" x 1-1/8",Box Ratchet 12 PT: 1/2" x 9/16",Box Ratchet 6 PT: 7mm x 8mm,Chain Wrench: 16-1/2",Combination 12 PT: 1",Combination Flare Nut 6 PT: 1/2",Combination Flex Head 12 PT: 1/2",Flare Nut 6 PT: 7mm x 8mm,Flare Nut Ratchet 12 PT: 1/2",Obstruction: 5/8" x 3/4",Offset Box 12 PT: 6mm x 7mm,Open End: 1/2" x 9/16",Pipe Wrench: 10",Ratcheting Head Micrometer Torque: 50-250 ft.-lb.,Short Angle Open End: 1/2",Short Box: 1/2" x 9/16",Short Combination 12 PT: 1/4",Short Combination 6 PT: 1/8"
  • Pliers Included 10-3/16",16-7/8",7-1/8",7-5/16",8-1/16",Bent Needle Nose: 6-5/16,Diagonal Cutting w/Grip: 6-1/16",Duckbill w/Grip: 7-25/32",End Cutting w/Grip: 8-1/4",Groove Power Track II w/Grip: 4-5/8",Lineman's w/Grip: 8-5/8",Locking Curved: 9-1/4",Locking Long Nose: 6-29/32",Locking Straight: 7-15/32",Needle Nose w/Grip: 6-1/16",Needle Nose w/Side Cutter: 6-5/8",Retaining Ring Plier Set,Slip-Joint: 6-9/16",Tongue
  • Screwdrivers Included #1 x 3",#1 x 8",#2 x 1-1/2",#2 x 4",#2 x 8",#3 x 6",#4 x 8",1/4" x 4",1/8" x 4",1/8" x 8",3/16" x 3",3/16" x 4",3/16" x 8",3/8" x 12",3/8" x 8",5/16" x 6",Cabinet Round Bar: 1/8" x 3",Keystone Round Bar: 1/4" x 1-1/2",Phillips Round Bar: #0 x 3",Phillips Screw Starter: 5-3/4",Slotted Screw Starter: 5-5/8"
  • Striking Tools Included 1-3/16",1/2",1/4",1/8",16 oz.,3/16",3/32",3/4",3/8",32 oz.,5/16",5/32",5/8",52 oz.,7/32",7/8",Chisel Cold: 1",Chisel/Punch Holder,Hammer Ball Pein: 8 oz.,Hammer Brass: (2) 1-1/2 lb.,Punch Center: 1/2",Punch Drift: 1/4",Punch Pin: 1/4",Punch Prick,Punch Starting: 1/4",Rubber Mallet,Soft Face Hammer: 21 oz.
  • Miscellaneous Tools Included #2,(2) 9/32",14F-16R,5/16",5/16" Hex,7/32",76 PC Tap,Bit Insert Phillips #1: 1/4" Hex,Bit Insert Phillips #2: 1/4" Hex,Bit Insert Phillips #3: (2) 1/4" Hex,C-Clamp: 0" to 4",Die Set,Power Bit Holder: 1/4",Power Insert Bit Phillips Hex: #1,Slotted Hex Insert Bit - 5/16": 10F-12R,Slotted Hex Insert Bit: (3) 3/16",Tubing Flaring Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.