WG
KITAGAWA

Lathe Chuck, Number of Jaws 3, Through Hole Dia. 52.00mm

  • Item # 38TK72
  • My Part #
  • Mfr. Model # B208
  • Catalog Page # N/A
  • UNSPSC # 27112807
Lathe Chuck,  Number of Jaws 3,  Through Hole Dia. 52.00mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Clamping, Workholding, and Positioning - Lathe Chucks and Jaws~Lathe Chucks


$2,490.00 / each

Web Price $3,471.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Lathe Chuck
  • Type Wedge
  • Number of Jaws 3
  • Mount Recess Mount
  • Through Hole Dia. 52mm
  • Jaw Type Soft
  • Application Workpiece Gripping
  • Capacity Max. 8"
  • Capacity Min. 0.511"
  • Construction Alloy Steel
  • Dia. 8.26"
  • Features Large Sized Power Chuck Can be Used with Both Hard and Soft Jaws
  • For Use With Adapter Plate
  • Gripping Range External 8"
  • Gripping Range Internal 3"
  • Includes Soft Jaws
  • Jaw Material Steel
  • Jaw Stroke Dia. 7.4mm
  • Max. Bore 30mm
  • Max. Draw Bar Pulling Force 34.8kN
  • Max. Static Gripping Force 86kN
  • Speed 5000 rpm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms