Skip Content

C3
KISSLER & CO

Low Lead Cast Brass Bathroom Faucet, Knob Handle Type, No. of Handles: 2

  • Item # 45L015
  • My Part #
  • Mfr. Model # 77-1006
  • Catalog Page # N/A
  • UNSPSC # 40141702
Faucet,Manual,Knob,1/2 In. IPS,1.5 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This low-arc faucet features manual operation, and is low-lead compliant for drinking water applications. Use in residential applications.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Faucet Handle Type Knob
  • Connection 1/2" IPS
  • Flow Rate 1.50 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Low Lead Cast Brass
  • Faucet Spout Shape Straight
  • ADA Compliant No
  • Drain Type Pop Up
  • Mounting Type - Faucet Surface
  • Spout Length 4"
  • Valve Type Quaturn
  • Faucet Finish Chrome
  • Height 2-3/8"
  • Flow Outlet Type - Faucet Aerated
  • Temp. Control No
  • Replacement Cartridge Mfr. No. 11-1746
  • Includes Washerless Cartridges, Acrylic Handles, Pop-Up Drain Assembly
  • Manufacturers Warranty Length 1 yr.
  • Standards NSF61-9, AB1953 Low Lead
  • Commercial / Residential Residential
  • CEC Compliant Non CEC Compliant
  • Ligature Resistant No
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: CA.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.