Skip Content

WG
KISSLER

16"L Flexible Vinyl Faucet Connector for Lavatory and Kitchen Faucets

  • Item # 31XJ69
  • My Part #
  • Mfr. Model # 88-6125
  • Catalog Page # N/A
  • UNSPSC # 40141720
16"L Flexible Vinyl Faucet Connector for Lavatory and Kitchen Faucets close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1.55 / each

Web Price $3.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Faucet Connector
  • Material of Construction Flexible Vinyl
  • Application Lavatory and Kitchen Faucets
  • Outside Dia. (In.) 3/8
  • Inlet Size (In.) 3/8
  • Inlet Type Compression
  • Outlet (In.) 1/2
  • Outlet Type IP
  • Water Connector Inlet Size (In) 3/8
  • Water Connector Inlet Type Compression
  • Water Connector Outlet Size (In) 1/2
  • Water Connector Outlet Type FIP
  • Supply Stop Inlet Size (In) 3/8
  • Supply Stop Inlet Type Compression
  • Supply Stop Outlet Size (In) 1/2
  • Supply Stop Outlet Type FIP
  • Length (In.) 16
  • Max. Working Pressure (PSI) 250
  • Operating Temp. (F) 60 Degrees
  • Inner Core Rubber
  • Nut Material Brass
  • Finish White
  • Features No Kink Hose
  • Standards IAPMO, NSF
  • Compliance UPC
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.