Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AMTC VALVE

0.1 gpf Single Flush Urinal Automatic Flush Valve, 3/4" IPS Inlet Size, 11-1/2" Rough-In

  • Item # 406R47
  • My Part #
  • Mfr. Model # HSM-801-CU-18
  • Catalog Page # N/A
  • UNSPSC # 40141609
0.1 gpf Single Flush Urinal Automatic Flush Valve, 3/4" IPS Inlet Size, 11-1/2" Rough-In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $457.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce the risk of cross-contamination with this automatic flush valve. The proximity sensor allows hands-free automatic flushing, helping to ensure no human waste or odor is left behind.

View More

Technical Specs

  • Item Automatic Flush Valve
  • Fixture Type Urinal
  • Basic Power Source Battery
  • Flush Mode Single Flush
  • Gallons per Flush 0.1
  • Fixture Connection Top Spud
  • Inlet Size 3/4" IPS
  • Spud Coupling 3/4"
  • Exposed/Concealed Exposed
  • Rough-In 11-1/2"
  • Valve Design Diaphragm
  • Standards ADA Compliant, ASME A112.1035-2015, ASSE 1037-2015, CSA B125.37-15
  • Battery Life 3 yr.
  • Pressure Range 15 to 100 psi
  • Sensor Range 18" to 24"
  • Finish Chrome
  • Includes Electronic Module, Sensor Window, Locking Ring, Top Cover, (4) Batteries, BRV, Optional Push Button, Diaphragm, Hex Wrench, Installation Wrench
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.