DG
KISSLER

Brass Tub and Shower Stem Shower Stems, For Use With Gerber Shower Valves

  • Item # 52YX91
  • My Part #
  • Mfr. Model # 23-0565
  • Catalog Page # N/A
  • UNSPSC # 30181503
Brass Tub and Shower Stem Shower Stems, For Use With Gerber Shower Valves close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tub and Shower Stem
  • Material of Construction Brass
  • Finish Brass
  • For Use With Gerber Shower Valves
  • Number of Holes 0
  • Tub and Shower Category Shower Stems
How can we improve our Technical Specifications?

Compliance and Restrictions

None