Skip Content
WG
KIPP

Wing Grip Knob, M10, Ext, 1.99,3.35, NG

  • Item # 3GJX9
  • Mfr. Model # K0274.210X50
  • Catalog Page # N/A
  • UNSPSC # 31162801
Wing Grip Knob,M10,Ext,1.99,3.35,NG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fiberglass-reinforced thermoplastic, with ergonomic fingertip grip design.

View More

Technical Specs

  • Item Wing Grip Knob
  • Screw Length 1.99"
  • Thread Size M10
  • Knob Type Novo Grip
  • Material Thermoplastic
  • Finish Matte
  • Overall Height 3.35
  • Type External Thread
  • Width 2.95
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms