Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
KIPP

Wing Grip Knob,M8,Ext,1.57,2.95,NG

  • Item # 3GJX4
  • My Part #
  • Mfr. Model # K0274.208X40
  • Catalog Page # N/A
  • UNSPSC # 31162801
Wing Grip Knob,M8,Ext,1.57,2.95,NG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fiberglass-reinforced thermoplastic, with ergonomic fingertip grip design.

View More

Technical Specs

  • Item Wing Grip Knob
  • Screw Length 1.57"
  • Thread Size M8
  • Knob Type Novo Grip
  • Material Thermoplastic
  • Finish Matte
  • Overall Height 2.95
  • Type External Thread
  • Width 2.95
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms