Skip Content

DG
KIPP

Wing Grip Knob,M5,Ext,0.59,1.54,NG

  • Item # 3GJV2
  • My Part #
  • Mfr. Model # K0274.105X15
  • Catalog Page # N/A
  • UNSPSC # 31162801
Wing Grip Knob,M5,Ext,0.59,1.54,NG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fiberglass-reinforced thermoplastic, with ergonomic fingertip grip design.

View More

Technical Specs

  • Item Wing Grip Knob
  • Screw Length 0.59"
  • Thread Size M5
  • Knob Type Novo Grip
  • Material Thermoplastic
  • Finish Matte
  • Overall Height 1.54
  • Width 1.97
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms