Skip Content

DG
KIPP

Star Grip Knob,M12 x 1-3/4 In.

  • Item # 3GJG1
  • My Part #
  • Mfr. Model # K0155.412X45
  • Catalog Page # N/A
  • UNSPSC # 31162801
Star Grip Knob,M12 x 1-3/4 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Knobs and Wheels

Product Details

Black thermoplastic knobs offer ergonomic design and firm gripping. Ideal for any light to heavy-duty clamping application.

View More

Technical Specs

  • Item Star Grip Knob
  • Screw Length 1-4/5"
  • Thread Size M12 x 1-3/4"
  • Diameter 2"
  • Knob Type Star Grip
  • Style L
  • Material Thermoplastic
  • Finish Matte Black
  • Overall Length 3"
  • Type External Thread
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms