Skip Content
WG
KIPP

Star Grip Knob, M12, Ext, 1.38,2.95,2.48, L

  • Item # 3GJD6
  • Mfr. Model # K0155.4121X35
  • Catalog Page # N/A
  • UNSPSC # 31162801
Star Grip Knob,M12,Ext,1.38,2.95,2.48,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Knobs and Wheels

Product Details

Black thermoplastic knobs offer ergonomic design and firm gripping. Ideal for any light to heavy-duty clamping application.

View More

Technical Specs

  • Item Star Grip Knob
  • Screw Length 1.38"
  • Thread Size M12
  • Diameter 2.48"
  • Knob Type Star Grip
  • Style L
  • Material Thermoplastic
  • Finish Matte Black
  • Overall Length 2.95"
  • Type External Thread
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms