Skip Content
WG
KIPP

Mushroom Knob, 1/4-20, Ext, 1.18,2.16,0.91

  • Item # 3DEH4
  • Mfr. Model # K0251.A2X30
  • Catalog Page # N/A
  • UNSPSC # 31162801
Mushroom Knob,1/4-20,Ext,1.18,2.16,0.91 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Knobs and Wheels

Technical Specs

  • Item Mushroom Knob
  • Screw Length 1.18"
  • Thread Size 1/4-20
  • Diameter 0.91"
  • Style Novo Grip
  • Material Thermoplastic
  • Color Black
  • Finish Matte Black
  • Overall Length 2.16"
  • Type External Thread
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms