Skip Content

DG
KIPP

Mushroom Knob,M4,Ext,0.39,1.22,0.75

  • Item # 3DEF7
  • My Part #
  • Mfr. Model # K0251.04X10
  • Catalog Page # N/A
  • UNSPSC # 31162801
Mushroom Knob,M4,Ext,0.39,1.22,0.75 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mushroom Knob
  • Screw Length 0.39"
  • Thread Size M4
  • Diameter 0.75"
  • Style Novo Grip
  • Material Thermoplastic
  • Color Black
  • Finish Matte Black
  • Overall Length 1.22"
  • Type External Thread
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms