Skip Content

DG
KIPP

Knurled Wheel,M8,Int,SS,1.22,1.57

  • Item # 3DCD2
  • My Part #
  • Mfr. Model # K0261.2108
  • Catalog Page # N/A
  • UNSPSC # 31162801
Knurled Wheel,M8,Int,SS,1.22,1.57 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Knobs and Wheels

Product Details

Ideal for multiple applications requiring hand adjustment.

View More

Technical Specs

  • Item Knurled Wheel
  • Thread Size M8
  • Diameter 1.57"
  • Knob Type Novo Grip
  • Material Thermoplastic
  • Finish Matte Black
  • Overall Length 1.22"
How can we improve our Technical Specifications?

Compliance and Restrictions

None