Skip Content
WG
KIPP

Knurled Wheel, 5/16-18, Ext, 1.57,2.99,1.99

  • Item # 3DCA6
  • Mfr. Model # K0260.52A3X40
  • Catalog Page # N/A
  • UNSPSC # 31162801
Knurled Wheel,5/16-18,Ext,1.57,2.99,1.99 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Knobs and Wheels

Product Details

Ideal for multiple applications requiring hand adjustment.

View More

Technical Specs

  • Item Knurled Wheel
  • Screw Length 1.57"
  • Thread Size 5/16-18
  • Diameter 1.99"
  • Knob Type Novo Grip
  • Material Thermoplastic
  • Finish Matte Black
  • Overall Length 2.99"
  • Type External Thread
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms