Skip Content
DG
KIPP

Knurled Knob,Int,0.87,10-32,0.83

  • Item # 3GFK4
  • My Part #
  • Mfr. Model # K0247.1A1
  • Catalog Page # N/A
  • UNSPSC # 31162801
Knurled Knob,Int,0.87,10-32,0.83 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Black thermoplastic knobs are ideal for many manual control applications.

View More

Technical Specs

  • Item Knurled Knob
  • Thread Size 10-32
  • Diameter 0.83"
  • Knob Type Novo Grip
  • Material Thermoplastic
  • Finish Matte Black
  • Overall Length 0.87"
  • Type Internal Thread
  • Components Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms