Skip Content

TP
KIPP

Horizontal Closing Toggle Clamp,224 Holding Capacity (Lb.),4.12 Overall Height (In.)

  • Item # 48TM88
  • My Part #
  • Mfr. Model # K0660.012101
  • Catalog Page # N/A
  • UNSPSC # 27112103
Toggle Clamp,Horizontal Hndl,M12 Thread close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.344 lbs.
Country of Origin Turkey Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This horizontal toggle clamp from Kipp® features maintenance-free, high-quality swivel bushings. It allows for a consistent use of force when opening and closing. Optimum stability is achieved through the conical clamping arm with U-profile. Can be used on a variety of fixtures for applications where hold-down action can replace fasteners. It has a comfortable polyamide grip. Provides a low profile for applications where minimum vertical height is required. This safety interlock model includes an internal bar lock with automatic safety catch.

View More

Technical Specs

  • Item Toggle Clamp
  • Arm Horizontal Closing
  • Holding Capacity (Lb.) 224
  • Height Under Arm (In.) 2.06
  • Overall Height (In.) 4.12
  • Overall Length (In.) 12.65
  • Dia. (In.) 0.33
  • Base Mounting Centers (In.) 1.65 x 1.73
  • Handle 180 Degrees
  • Thread Size M12
  • Spindle Threaded Steel
  • Construction Steel
  • Includes Flat Foot, Handle Safety Interlock, Adjustable Clamping Spindle, Spherical Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.