TP
KIPP

Adjustable Handle, External Threads, Teardrop, Silver, Zinc, Thread Size M6

  • Item # 53FH67
  • My Part #
  • Mfr. Model # K0122.2066X45
  • Catalog Page # N/A
  • UNSPSC # 31162801
Adjustable Handle,  External Threads,  Teardrop,  Silver,  Zinc,  Thread Size M6 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Clamping, Workholding, and Positioning - Machine Handles~Adjustable Machine Handles


$21.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.194 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adjustable Handle
  • Handle Type Teardrop
  • Handle Material Zinc
  • Components Material Steel
  • Color Silver
  • Thread Size M6
  • Thread Standard Coarse
  • Screw Length 45mm
  • Overall Height 1-43/64"
  • Overall Length 2-9/16"
  • Mounting Type External Threads
  • Standards REACH, RoHS
  • Thread Type External
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms