Navigation Menu New

Access My Account, Order History, Lists and more here.

54XY67 KG70 UNSPSC # 0

Stainless Steel Pull Handle with Brushed Finish, Silver; Hardware Wood Screws

  • Item # 54XY67
  • Mfr. Model # KG70
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Stainless Steel Pull Handle with Brushed Finish, Silver; Hardware Wood Screws

  • Item # 54XY67
  • Mfr. Model # KG70
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Pull Handle
  • Load Rated (Y/N) N
  • Mounting Type Recessed
  • Material Stainless Steel
  • Finish Brushed
  • Mounting Hole Center to Center 5-1/8 in x 3-1/8 in
  • Outer Mounting Hole Ctr. to Ctr. 3 1/8 in
  • Vert. Mounting Hole Ctr. to Ctr. 5 in
  • Projection 7/8 in
  • Grip Dia. 3/4 in
  • Grip Thickness 3/16 in
  • Screw Size #10
  • Overall Length 5 3/4 in
  • Overall Width 4 in
  • Load Capacity 100 lb
  • Color Silver
  • Grip Height 3/4 in
  • Grip Length 4 1/2 in
  • Handle Stop 90 Degrees
  • Hardware Wood Screws
  • Operating Temp. 0 Degrees to 100 Degrees F

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top