ST
KINGFISHER

Grease Fitting Kit, Metric Type, 90 Pieces

  • Item # 52WN21
  • My Part #
  • Mfr. Model # GFD6000
  • Catalog Page # N/A
  • UNSPSC # 40141736
Grease Fitting Kit, Metric Type, 90 Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grease Fitting Kit
  • Grease Fitting Style Standard
  • Fitting Material Steel
  • Dimension Type Metric
  • Thread Size M6x1, M8x1, M10x1
  • Thread Type Metric
  • Number of Pieces 90
  • Sizes Included (5) M10x1 45 Degrees , (5) M10x1 90 Degrees , (10) M10x1 Straight, (10) M6x1 45 Degrees , (30) M6x1 Straight, (10) M8x1 Straight, (10) M6x1 90 Degrees , (5) M8x1 45 Degrees , (5) M8x1 90 Degrees , Plastic Box Container
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.