Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
KING AIRWAY

Airway,Cuffed,Plastic,Clear,0.1 lb.,PK10

  • Item # 36UP25
  • My Part #
  • Mfr. Model # KLTD202
  • Catalog Page # N/A
  • UNSPSC # 42271913
Airway,Cuffed,Plastic,Clear,0.1 lb.,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Intubation Supplies

Technical Specs

  • Item Airway
  • Type Cuffed
  • Material Plastic
  • Color Clear
  • Size Pediatric
  • Length 8"
  • Width 1/2"
  • Height 1"
  • Weight 0.1 lb.
  • Disposable Yes
  • Packaged In Sterile Package
  • Green Environmental Attribute Does not Contain Formaldehyde
  • Green Certification or Other Recognition Energy Aware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Energy Aware.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.