C3
KINEDYNE

Winch Strap, 27 ftL x 2 inW, 3,335 lb Load Limit, Adjustment: Winch (Not Included)

  • Item # 48PX46
  • My Part #
  • Mfr. Model # 222742GRA
  • Catalog Page # 1105
  • UNSPSC # 31151904
Winch Strap, 27 ftL x 2 inW, 3,335 lb Load Limit, Adjustment: Winch (Not Included) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Cargo Control~Cargo Tie Downs


$17.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kinedyne® Ratchet Cargo Strap are designed to handle most types of flatbed tie-down requirements. Adjustable strap allows webbing to to be shortened or lengthened to secure tightness for load securement. This standard ratchet strap has an 18" fixed end. Strap is labeled with working load limit.

• Includes fitting style triangel ring
• Polyester body material

View More

Technical Specs

  • Item - Cargo Tie Downs Winch Strap
  • Cargo Tie Down Adjustment Winch (Not Included)
  • Cargo Tie Down Length 27 ft
  • Cargo Tie Down Width 2 in
  • Working Load Limit 3,335 lb
  • Breaking Strength 10,000 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Zinc/Steel
  • Color Gold
  • Cargo Tie Down End Type Triangle Ring
  • Manufacturers Warranty Length 6 mo
  • Standards WSTDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms