NH
KINEDYNE

Transport Chain, 6600 Lb, 20 Ft x 3/8 In.

  • Item # 22P604
  • My Part #
  • Mfr. Model # 10038-20BRLGRA
  • Catalog Page # 1107
  • UNSPSC # 31151601
Transport Chain, 6600 Lb, 20 Ft x 3/8 In. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Towing Chains and Cables


$1,540.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 614.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Transport chain serves as a secondary means of attaching a vehicle to a trailer in case it comes unhitched from the ball. Comes packaged as 25 pieces of 20-ft. chain in a barrel.

• Pre-cut
• Gold dichromate color

View More

Technical Specs

  • Item Transport Chain
  • Size 3/8"
  • Rated Capacity 6600 lb.
  • Working Lifting Limit Not For Lifting
  • Length 20 ft.
  • Grade 70
  • Material Steel
  • Hook Type Grab Hook
  • Color Gold Dichromate
  • Features (20) Pieces of 20 ft. Precut Chain with Grab Hooks
  • Standards NACM
  • Includes Grab Hooks Installed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms