ST
KINEDYNE

Tie Down Strap, 15 ft.L x 1-3/4"W, 1670 lb. Load Limit, Adjustment: Ratchet

  • Item # 48PX56
  • My Part #
  • Mfr. Model # 37D1560-006GRA
  • Catalog Page # 1105
  • UNSPSC # 31151904
Tie Down Strap, 15 ft.L x 1-3/4"W, 1670 lb. Load Limit, Adjustment: Ratchet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kinedyne® Logistic Strap are designed to handle most types of flatbed tie-down requirements. Adjustable strap allows webbing to to be shortened or lengthened to secure tightness for load securement. This standard ratchet strap has an 18" fixed end. Strap is labeled with working load limit.

• Includes fitting style chain anchor
• Polyester body material

View More

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 15 ft.
  • Cargo Tie Down Width 1-3/4"
  • Working Load Limit 1670 lb.
  • Breaking Strength 4400 lb.
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Blue
  • Cargo Tie Down End Type J-Hook
  • Includes 6" Fixed End
  • Manufacturers Warranty Length 6 mo.
  • Standards WSTDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.