Navigation Menu New

Access My Account, Order History, Lists and more here.

48PX40 711500GRA UNSPSC # 31151904

Tap image to zoom.

Roll over image to zoom.

Tie Down Strap, 15 ftL x 1 inW, 835 lb Load Limit, Adjustment: Ratchet

  • Item # 48PX40
  • Mfr. Model # 711500GRA
  • UNSPSC # 31151904
  • Catalog Page # 1104 1104
Country of Origin USA. Country of Origin is subject to change.

Kinedyne® Ratchet Cargo Strap are designed to handle most types of flatbed tie-down requirements. Adjustable strap allows webbing to to be shortened or lengthened to secure tightness for load securement. This standard ratchet strap has an 18" fixed end. Strap is labeled with working load limit.

• Does not include hardward
• Polyester body material

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 15 ft
  • Cargo Tie Down Width 1 in
  • Working Load Limit 835 lb
  • Breaking Strength 2,505 lb
  • Cargo Tie Down Material Polyester
  • Color Blue
  • Cargo Tie Down End Type None
  • Manufacturers Warranty Length 6 mo
  • Standards WSTDA

Kinedyne® Ratchet Cargo Strap are designed to handle most types of flatbed tie-down requirements. Adjustable strap allows webbing to to be shortened or lengthened to secure tightness for load securement. This standard ratchet strap has an 18" fixed end. Strap is labeled with working load limit.

• Does not include hardward
• Polyester body material

Back to Top