Skip Content

C3
KINDORF

Steel Channel Angler Pipe Clamp, Electro Galvanized Finish

  • Item # 1PLA6
  • My Part #
  • Mfr. Model # C 109 2 EG
  • Catalog Page # N/A
  • UNSPSC # 39121701
Angler Pipe and Conduit Clamp,2 In,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.40 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

One-piece design means you don't have to keep track of any spare parts, plus installation is quick and easy. Even when clamps are side by side, the easy bolt access-angler enables you to reach bolts with a screwdriver (or other power tool).

View More

Technical Specs

  • Item Channel Angler Pipe Clamp
  • Conduit Size 2"
  • Conduit Type EMT
  • Width 1-1/4"
  • Thickness 12 ga.
  • Material Steel
  • Finish Electro Galvanized
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.