Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
KINCO

General Utility High Visibility Mechanics Gloves, MiraX2/Synthetic Leather Palm Material, High Visib

  • Item# 6PPF7
  • Mfr. Model# 2051HV-M
  • Catalog Page# N/A
  • Catalog Group# G8885
  • UNSPSC# 46181504
General Utility High Visibility Mechanics Gloves, MiraX2/Synthetic Leather Palm Material, High Visib close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Keep your hands dry and warm to finish the job at hand. Gloves are lined with Heatkeep® insulation and foam lining to keep your hands warm—even on the coldest days. AquaNOT!® lining creates a protective barrier against water, while XtremeGrip® material on palm and fingertips reinforces a secure grip. MiraX2™ black color synthetic leather palm. Rubber hook and loop pull strap for wrist closure. Hi-Viz. Machine washable. Medium.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility High Visibility
  • Size M
  • Color High Visibility Green/Black/Orange
  • Palm Material MiraX2/Synthetic Leather
  • Palm Construction XtremeGrip Reinforcing/Grip Material
  • Back Material Spandex
  • Knuckle Padding Material 3M Scotchlite Reflective
  • Stitching Material Double Stitched
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Lining Insulation/Foam
  • Application Safety, Warmth/Wet Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms