Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KINCO

Pigskin Leather Gloves with Shirred Cuff, Hi Vis Lime, L

  • Item# 3JTK6
  • Mfr. Model# 3JTK6
  • Catalog Page# N/A
  • Catalog Group# H6866
  • UNSPSC# 46181504
Pigskin Leather Gloves with Shirred Cuff, Hi Vis Lime, L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Leather Work Gloves

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Pigskin
  • Leather Palm Type Full-Grain
  • Back Material Reflective, Nylon
  • Cuff Shirred
  • Size L
  • Color Hi Vis Lime
  • Lining Thermal
  • Cut Clute
  • Thumb Style Keystone
  • Application Low and Night Visibility Work, Cold Conditions
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms