Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
KINCO

Pigskin Leather Palm Gloves with Shirred Cuff, Hi Viz Green, M

  • Item# 38N509
  • Mfr. Model# 908M
  • Catalog Page# N/A
  • Catalog Group# F8273
  • UNSPSC# 46181504
Pigskin Leather Palm Gloves with Shirred Cuff, Hi Viz Green, M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Leather Work Gloves

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Pigskin
  • Leather Palm Type Full-Grain
  • Back Material Reflective, Nylon
  • Cuff Shirred
  • Size M
  • Color Hi Viz Green
  • Lining Unlined
  • Cut Drivers
  • Thumb Style Keystone
  • Application Low and Night Visibility Work, Cold Conditions
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms