Skip Content

DG
KINCO INTERNATIONAL

Pigskin, Safety Cuff, Tan, Left/Right Hand

  • Item # 3PWE7
  • My Part #
  • Mfr. Model # 1927 SMALL
  • Catalog Page # N/A
  • Catalog Group # E5284
  • UNSPSC # 46181504
Pigskin, Safety Cuff, Tan, Left/Right Hand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Pigskin
  • Cuff Safety
  • Application General Purpose, Cold Temperatures
  • Color Tan
  • Lining Heatkeep(R) Thermal
  • Hand Left/Right
  • Leather Palm Type Full-Grain
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.