Skip Content
WG
KINCO INTERNATIONAL

Pigskin, Knit Wrist Cuff, Lime Green

  • Item # 3PVY9
  • Mfr. Model # 1939KWP-M
  • Catalog Page # N/A
  • Catalog Group # E1679
  • UNSPSC # 46181504
Pigskin, Knit Wrist Cuff, Lime Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

KINCO® leather gloves feature reflective tape across the back of the hand for increased visibility on the job. Top grain pigskin leather takes twice the abrasion as cowhide. Insulated/waterproof lining and an outer top-grade pigskin leather shell helps keep hands warm and dry.

View More

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Pigskin
  • Cuff Knit Wrist
  • Application Low and Night Visibility Work, Abrasion Protection, Cold and Wet Conditions
  • Color Lime Green
  • Lining Thermal
  • Hand Left/Right
  • Leather Palm Type Full-Grain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms