Skip Content

DG
KINCO INTERNATIONAL

Pigskin, Knit Wrist Cuff, Orange

  • Item # 3PVY2
  • My Part #
  • Mfr. Model # 1938KWP-S
  • Catalog Page # N/A
  • Catalog Group # E0050
  • UNSPSC # 46181504
Leather Gloves,Knit Wrist,Orange,S,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Pigskin
  • Cuff Knit Wrist
  • Application Low and Night Visibility Work, Cold and Wet Conditions
  • Color Orange
  • Lining Thermal
  • Hand Left/Right
  • Leather Palm Type Full-Grain
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.