Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KINCO INTERNATIONAL

Pigskin Leather Palm Gloves with Safety Cuff, Orange, S

  • Item# 8NKA3
  • Mfr. Model# 1918-S
  • Catalog Page# N/A
  • Catalog Group# E1680
  • UNSPSC# 46181504
Pigskin Leather Palm Gloves with Safety Cuff, Orange, S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Choose Gloves with reflective tape across the back of the hand for high visibility. Top grain pigskin leather takes twice the abrasion as cowhide. Unlined Gloves with Safety Cuff have a nylon back with reflective strip and a safety cuff to protect your wrist. Orange. Small.

View More

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Pigskin
  • Leather Palm Type Full-Grain
  • Back Material Reflective, Nylon
  • Cuff Safety
  • Size S
  • Color Orange
  • Lining Unlined
  • Cut Clute
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms