Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
KINCO INTERNATIONAL

Pigskin Leather Gloves with Safety Cuff, Hi-Visibility Green, S

  • Item# 3PVZ5
  • Mfr. Model# 1919-S
  • Catalog Page# N/A
  • Catalog Group# E1681
  • UNSPSC# 46181504
Pigskin Leather Gloves with Safety Cuff, Hi-Visibility Green, S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

KINCO® leather gloves feature reflective tape across the back of the hand for increased visibility on the job. Top grain pigskin leather takes twice the abrasion as cowhide. Unlined gloves with safety cuff have a nylon back with reflective stripe and a safety cuff to protect wrists.

View More

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Pigskin
  • Leather Palm Type Full-Grain
  • Back Material Reflective, Nylon
  • Cuff Safety
  • Size S
  • Color Hi-Visibility Green
  • Lining Unlined
  • Cut Gunn
  • Application Low and Night Visibility Work, Abrasion Protection
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms