Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KINCO INTERNATIONAL

Pigskin Leather Driver's Gloves with Shirred Cuff, Tan, S

  • Item# 3PLT4
  • Mfr. Model# 94WA SM
  • Catalog Page# N/A
  • Catalog Group# E1673
  • UNSPSC# 46181504
Pigskin Leather Driver's Gloves with Shirred Cuff, Tan, S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leather Driver's Gloves
  • Leather Palm Material Pigskin
  • Leather Palm Type Full-Grain
  • Back Material Suede Pigskin
  • Cuff Shirred
  • Size S
  • Color Tan
  • Lining Unlined
  • Cut Drivers
  • Thumb Style Keystone
  • Application General Purpose, Driving, Light Welding
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms