Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
KINCO INTERNATIONAL

Goatskin Leather Gloves with Shirred Cuff, Off White, M

  • Item# 3NCL9
  • Mfr. Model# 92 M
  • Catalog Page# N/A
  • Catalog Group# F0806
  • UNSPSC# 46181504
Goatskin Leather Gloves with Shirred Cuff, Off White, M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Goatskin
  • Leather Palm Type Full-Grain
  • Back Material Goatskin Leather
  • Cuff Shirred
  • Size M
  • Color Off White
  • Lining Unlined
  • Cut Clute
  • Thumb Style Keystone
  • Application General Purpose
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms