Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KINCO INTERNATIONAL

Cold Protection Gloves, Latex, S, Gray, PR

  • Item# 9VRY5
  • Mfr. Model# 1790-S
  • Catalog Page# N/A
  • Catalog Group# E2109
  • UNSPSC# 46181504
Cold Protection Gloves,Latex,S,Gray,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Knit Wrist
  • Lining Thermal
  • Size S
  • Color Gray
  • Palm Material Latex
  • Back Material Latex
  • Coating Material Latex
  • Finger Material Latex
  • Thumb Material Latex
  • Cut Gunn
  • Finger Style Full
  • Thumb Style Wing
  • Length 10"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms