Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
KINCO INTERNATIONAL

Cold Protection Gloves, Waterproof and Thermal Lining, Safety Cuff, Brown, L, PR 1

  • Item# 3NAD1
  • Mfr. Model# 1958-L
  • Catalog Page# N/A
  • Catalog Group# E1682
  • UNSPSC# 46181504
Cold Protection Gloves, Waterproof and Thermal Lining, Safety Cuff, Brown, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The 3-layer technology of KINCO® lined split pigskin leather gloves blocks out water—prevents cold, wet hands. Pigskin leather dries soft and supple. AquaNOT!® waterproof lining and HeatKeep® thermal lining combine to protect hands from the elements. Durable duck fabric back and safety cuff.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Safety
  • Lining Waterproof and Thermal
  • Size L
  • Color Brown
  • Palm Material Pigskin Suede
  • Back Material Duck
  • Coating Finish Smooth
  • Cut Gunn
  • Finger Style Full
  • Thumb Style Wing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms