Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KINCO

Cotton Flannel Chore Gloves, Knit Cuff, 18 oz. Fabric Weight, Green, XL, PR 1

  • Item# 3NAJ8
  • Mfr. Model# 818 X-LARGE
  • Catalog Page# N/A
  • Catalog Group# E4362
  • UNSPSC# 46181504
Cotton Flannel Chore Gloves, Knit Cuff, 18 oz. Fabric Weight, Green, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

These mediumweight chore gloves provide basic cut and abrasion protection for general purpose applications.

View More

Technical Specs

  • Item Chore Gloves
  • Material Cotton Flannel
  • Fabric Weight 18 oz.
  • Color Green
  • Size XL
  • Length 11"
  • Lining Cotton
  • Cut Clute
  • Cuff Knit
  • Thumb Style Wing
  • Application General Work And Cold Weather
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms