Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KINCO

Men's Rubber (Harness), Steel (Stud) Anti-Slip Pullover Ice Cleat, Size Medium

  • Item# 9Y386
  • Mfr. Model# U-8000 MED
  • Catalog Page# N/A
  • Catalog Group# E7177
  • UNSPSC# 31162414
Men's Rubber (Harness), Steel (Stud) Anti-Slip Pullover Ice Cleat, Size Medium close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anti-Slip Pullover Ice Cleat
  • Gender Men's
  • Size Medium
  • Material Rubber (Harness), Steel (Stud)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms