Skip Content

C3
KIMTECH

Cellulose/Polypropylene Aviation Cleaning Wipes, 900 Ct. 12-1/2” x 13” Sheets, White

  • Item # 31TW62
  • My Part #
  • Mfr. Model # 28641
  • Catalog Page # N/A
  • UNSPSC # 47131502
Cellulose/Polypropylene Aviation Cleaning Wipes, 900 Ct. 12-1/2” x 13” Sheets, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $162.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.05 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KIMTECH C2 Aviation Cleaning Wipes are ideal for surface preparation, de-greasing and cleaning of critical parts on engines, avionics, and fuel systems. Made of cellulose and polypropylene, these aerospace cleaning wipes are compatible with most solvents used in aviation such as MEK, TCE, acetone, MPK, and isopropanol. Listed on PRI-QPL-AMS 3819C (Aerospace Materials Specifications). Convenient, self-dispensing, center-pull container.

View More

Technical Specs

  • Wiper Classification Extended Use
  • Item Aviation Cleaning Wipes
  • Dispensing Form Perforated Roll
  • Product Color White
  • Sheet Size 12-1/2" x 13"
  • Number of Sheets 900
  • Roll Length 1013 ft.
  • Material Cellulose/Polypropylene
  • Self-Dispensing Package No
  • Containers per UOM 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.