NC
KIMTECH

Rayon/Polyester Aviation Cleaning Wipes, 50 Ct. 12" x 23" Sheets, White

  • Item # 31TW67
  • My Part #
  • Mfr. Model # 28647
  • Catalog Page # N/A
  • UNSPSC # 47131502
Rayon/Polyester Aviation Cleaning Wipes, 50 Ct. 12" x 23" Sheets, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KIMTECH P3 Aviation Cleaning Wipes are specifically designed for surface preparation tasks in the aviation industry that require low-lint performance and low extractables. These aviation wipes are compatible with solvents, detergents, dilute acids, and bases commonly used in aviation. Wipes are very low linting, silicone free and antistatic in use. Made from a spunlace blend of rayon and polyester fibers and contain no glues, adhesives or binders. Meet requirements of AMS 3819C and BMS 15-5F specifications.

View More

Technical Specs

  • Wiper Classification Extended Use
  • Item Aviation Cleaning Wipes
  • Dispensing Form Flat Box, Folded
  • Product Color White
  • Sheet Size 12" x 23"
  • Number of Sheets 50
  • Roll Length No Roll
  • Material Rayon/Polyester
  • Self-Dispensing Package No
  • Containers per UOM 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.